Shop All Leaf Blowers
Makita
Cordless Blower Kit, 473 cfm, 120 mph, 36V, 13 lb
Mfr # XBU02PT + BL1840B-2
Zoro # G2613858
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blowers and Vacuums Power Type Cordless Electric
- Vacuum Function No
- Blowers and Vacuums Air Speed Range Less Than 125 mph
- Blowers and Vacuums Air Flow Range 401 to 500 cfm
Product Information
- Brand Makita
- MFR # XBU02PT + BL1840B-2
- Zoro # G2613858
- UPC # 088381847537
- Country of Origin Multiple
- Category Leaf Blowers
Description
Battery-Powered Blower Kit, Battery Platform LXT(R), Maximum Air Flow 473 cfm, Sound Level 60.2 dBA, Number of Batteries to Operate 2, Battery Capacity 5.0Ah, Bare Tool/Battery Included Battery Included, Tool Weight 13 lb, Blower Type Handheld, Voltage 36 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET Quick TeeJet Air Induct Cap-Seat Gasket (25598 2-NYR)
- BONIDE PRODUCTS 32 Oz. Concentrate Outdoor Termite & Carpenter Ant Killer (4617)
- ZORO SELECT 10 x 12 ft Standard Duty 10 Mil Tarp, Green, Polyethylene (5WUC3)
- ALAKIT Pacfab Purex Triton Nautilus Filter (APCK1079)
- MAKITA Cordless Blower, 155 cfm, 208 mph, 36V (XBU01Z + BL1840B-2)
- MAKITA Brushless Blower/Vac Mulcher 18V Lxt (XBU07Z)
- MAKITA Cordless Blower, 473 cfm, 120 mph, 36 V, 9 lb (XBU02PT)
- MAKITA Handheld Blower, 113 cfm, 152 mph, 18 V, 3.2 lb (XBU06Z)
- MAKITA Cordless Blower, 459 cfm, 116 mph, 18V, 5.1 lb (XBU03Z)
- MAKITA Cordless Leaf Blower, 113 cfm, 219 mph, 18.0, 2.7 lb (XBU05Z + BL1840BDC1)
- DR POWER LEAF VACUM GAS STEEL 42in. (WL31004DMN)
- Makita Leaf Blowers & Vacuums