Shop All Leaf Blowers
Makita
Cordless Blower, 459 cfm, 116 mph, 18V, 5.1 lb
Mfr # XBU03Z
Zoro # G7835131
Free Shipping & Returns
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blowers and Vacuums Power Type Cordless Electric
- Vacuum Function No
- Blowers and Vacuums Air Speed Range Less Than 125 mph
- Blowers and Vacuums Air Flow Range 401 to 500 cfm
Product Information
- Brand Makita
- MFR # XBU03Z
- Zoro # G7835131
- UPC # 088381887694
- Country of Origin Multiple
- Category Leaf Blowers
Dimensions
Tool Length | 32 1/2 in |
Description
Battery-Powered Handheld Leaf Blower, Power Source Cordless, Battery Platform LXT(R), Maximum Air Flow 459 cfm, Maximum Air Speed 116 mph, Sound Level 60 dBA, Function Blower, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Equivalent Gas Engine Displacement Not Rated, Tool Weight 5.1 lb, Blower Type Handheld
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Kandinsky Spiral Cascading Garden Fountain (SS12468)
- A & I PRODUCTS Bushing; Quick Hitch 3" x3" x3" (A-LVU15507)
- MODERN LEISURE Monterey Griddle Cover, 65 in. L x 23 in. W x 36 in. H, Black (3026)
- SUN GRO Soil Potting All Purpose 1 Cf (1410102 1.0 CFL P)
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04Z)
- MAKITA Brushless Cordless Blower Kit, 155 cfm, 208 mph, 36 V, 8 lb (XBU01PT)
- MAKITA Handheld Blower, 473 cfm, 120 mph, 36 V, 9 lb (XBU02Z)
- MAKITA Cordless Blower, 155 cfm, 208 mph, 36V (XBU01Z + BL1840B-2)
- MAKITA Blower, 36 V (CBU01Z)
- MAKITA Cordless Leaf Blower, 113 cfm, 219 mph, 18.0, 2.7 lb (XBU05Z + BL1840BDC1)
- ECHO Backpack Blower, 651 cfm, 233 mph, 25 lb (PB-755ST)
- Makita Leaf Blowers & Vacuums