Shop All Angle Grinders & Accessories
Makita
Cordless Angle Grinders
Mfr # XAG04Z/BL1850B
Zoro # G800703078
original price:
$396.00
17% off
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 5 in
- Switch Type Slide
- Voltage 18V DC
- No Load RPM 8,500 RPM
Product Information
- Brand Makita
- MFR # XAG04Z/BL1850B
- Zoro # G800703078
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 5 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 14 1/4 in |
Overall Length | 14 1/4 in |
Wheel Diameter | 4 1/2 in, 5 in |
Description
Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, Brushless Motor Yes, Battery Capacity (1) 5.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Safety Features Adjustable Guard, Anti-Restart, Switch Type Slide, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Max. Speed 8,500 RPM, Minimum Speed 8,500 RPM, Spindle Thread Size 5/8 in-11, Guard Adjustment Toolless Adjustable, Anti-Restart Technology Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTI BRISTLE BLASTER Rotor Blade (10MT30518)
- WESTWARD 6 7/8 in Crimper F-Type, RG-59, RG-6, RG-11 (13H875)
- BON TOOL Bon 22-389 Concrete Brush, Hand Finish, Horse Hair/Poly (22-389)
- DRILL AMERICA m4x.7 1"OD HSS Round Die (DWTMR1-4X.7)
- MAKITA 5" SJS™ Angle Grinder, 13.0A, Paddle (9565PC)
- MAKITA Angle Grinder 4 1/2" /5", 11.0 A, Paddle (GA5053R)
- MAKITA Angle Grinder Adapter, 5/8"-11 to M10 x 1.25 (A-98619)
- MAKITA Angle Grinder 9", 15.0 A, Trigger, Lock-O (GA9060)
- MAKITA Sjsii Angle Grinder 4-1/2 (GA4595)
- MAKITA Lock Nut, 9566CV, 9566PC, GA6010Z, GA6020 (224574-9)
- CHICAGO PNEUMATIC GRINDER ANGLE 4" (CP7540CN)
- Makita Angle Grinders & Accessories