Shop All Miter Saws
Makita
Corded, 12 in Blade Dia., Max Blade Speed: 3,200 RPM 1 in Arbor Size
Mfr # LS1219LX
Zoro # G4549734
product price: $1,039.00
/ea
Free Shipping & Returns
$1,039.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 12 in
- Power Source Corded
- Arbor Size 1 in
- Sliding Yes
Product Information
- Brand Makita
- MFR # LS1219LX
- Zoro # G4549734
- UPC # 088381848718
- Country of Origin China
- Category Miter Saws
Dimensions
Blade Dia. | 12 in |
Arbor Size | 1 in |
Max. Cut Depth @ 0 Deg. Bevel | 15 in |
Max. Cut Width @ 0 Deg. Miter | 3 5/8 in |
Max. Cut Width @ 45 Deg. Miter | 3 5/8 in |
Cord Length | 8.2 ft |
Width | 26 1/8 in |
Length | 35 1/4 in |
Height | 28 1/2 in |
Max. Cut Depth @ 45 Deg. Bevel | 10 1/2 in |
Description
Miter Saw, Power Source Corded, Blade Dia. 12 in, Max. Blade Speed 3,200 RPM, Current 15 A, Arbor Size 1 in, Bevel Angle Range 48 Degrees Left to 48 Degrees Right, Bevel Stops 0 Degrees , 15 Degrees , 22.5 Degrees , 31.6 Degrees , 45 Degrees , 60 Degrees , Max. Cut Depth @ 0 Deg. Bevel 15 in, Max. Cut Depth @ 45 Deg. Bevel 10 1/2 in, Miter Angle Range 60 Degrees Left and 60 Degrees Right, Max. Cut Width @ 0 Deg. Miter 3 5/8 in, Max. Cut Width @ 45 Deg. Miter 3 5/8 in, Sliding Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, General, 25,000 RPM, 0.3 hp (52863)
- SPEEDAIRE Thumb Lever Air Gun, 48" Extension (52CF66)
- WERA Plain L Key, 5/64 in Tip Size, 4 in Long, 4 in Short (05022630001)
- TECHNIKS ER Collet, ER32, 5/32 in. (04232-5/32)
- MAKITA SUB Fence, For Slide Miter Saw XSL02 (140H26-9)
- MAKITA Portable Rise Miter Saw Stand (MAKWST05)
- MAKITA Cordless, Miter Saw Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06Z)
- MAKITA Makita® LS1219L, 12" DualBevel Sliding Compound Miter Saw with Laser (LS1219L)
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04M1)
- MAKITA XGT Brushless 8-1/2" Dual-Bevel (GSL02Z)
- MAKITA Cordless, 10 in Blade Dia., Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06PT)
- Makita Power Saws