Shop All Leaf Blowers
Makita
Connectx Brushless Blower, 40V
Mfr # CBU01Z-3
Zoro # G008655803
Free Shipping & Returns
$1,406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 40 V
- Cordless Tools Included (3) Blowers
- Number of Tools 3
- Series ConnectX(TM)
Product Information
- Brand Makita
- MFR # CBU01Z-3
- Zoro # G008655803
- Country of Origin China
- Category Leaf Blowers
Dimensions
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 40 V |
Cordless Tools Included | (3) Blowers |
Number of Tools | 3 |
Series | ConnectX(TM) |
Battery Included | No |
Item | CONNECTX BRUSHLESS BLOWER |
Blower - Air Volume | 622 cfm |
Power Source | Cordless |
Handheld Blower | (3) 787KX9 (Mfr No. CBU01Z) |
Wireless Tool Tracking | No |
Charger Included | No |
Cordless Tool Kit Contents | (3) Bare Tools |
Description
CONNECTX BRUSHLESS BLOWER, Cordless Tools Included (3) Blowers, Voltage 40 V, Power Source Cordless, Number of Tools 3, Battery Capacity Not Applicable, Tool Brand Makita, Series ConnectX(TM), Battery Included No, Number of Batteries Included Not Applicable, Charger Included No, Cordless Tool Kit Contents (3) Bare Tools, Included Drills Not Applicable, Included Fastening Tools Not Applicable, Included Saws & Grinders Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYERS PLUS 4 gal. High Pressure Diaphragm Sprayer, 51" Hose Length (100)
- DUCK COVERS Elegant Swiss Coffee Patio Sofa/Loveseat Cover, 104"x40"x35" (LSO1044035)
- MTD Cbl-Throtl/Choke (746P06431)
- BRIGGS & STRATTON Oil Seal (795387)
- MAKITA Handheld Blower, 113 cfm, 219 mph, 18 V, 2.7 lb (XBU05Z)
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04PT)
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04ZV)
- MAKITA Brushless Blower/Vac Mulcher 18V Lxt (XBU07Z)
- MAKITA Cordless Blower, 473 cfm, 120 mph, 36 V, 9 lb (XBU02PT)
- MAKITA Handheld Blower, 113 cfm, 152 mph, 18 V, 3.2 lb (XBU06Z)
- DEWALT FLEXVOLT(R) 60V MAX* Handheld Blower Kit (DCBL770X1)
- Makita Leaf Blowers & Vacuums