Shop All Wet Dry Vacuums
Makita
Brushless 2.1Gal Wet/Dr, 36V (18V X2) LXT
Mfr # XCV20Z
Zoro # G403528757
product price: $559.00
/ea
Free Shipping & Returns
$559.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Average Brush Life 100 min
- Tank Size 2.1 gal
- Vacuum Hose Dia. 1 1/4 in
- Static Pressure 44 in
Product Information
- Brand Makita
- MFR # XCV20Z
- Zoro # G403528757
- UPC # 088381898775
- Country of Origin China
- Category Wet Dry Vacuums
Dimensions
Tank Size | 2.1 gal |
Vacuum Hose Dia. | 1 1/4 in |
Vacuum Hose Length | 5.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Average Brush Life | 100 min |
Static Pressure | 44 in |
Tank Material | Plastic |
Voltage | 36V |
Number of Motor Stages | 1 |
Includes | (10) Plastic Disposal Bags, 1 1/4 in x 5 1/2 ft Hose, 11 in Floor Nozzle, Aluminum Telescoping Wand, Curved Pipe Handle with Lock, Long Nozzle |
Features | Efficient Cloth Filter Captures Small Dust Particulates, Large Rubber Bumper Helps Prevent Damage to the Work Environment, Removable Storage Box for Storing Attachment and Batteries |
Item | Cordless Wet/Dry Vacuum |
Weight | 17 lb |
Vacuum Pickup Type | Wet/Dry |
Tank Wet Capacity | 1 1/2 gal |
Motor Efficiency Type | Brushless |
Vacuum Air Flow | 74 cfm |
Vacuum Power Source | Cordless |
Vacuum Collection Type | Disposable Bag |
Sound Level | 64 dBA |
Vacuum Filtration Type | Standard |
Includes Battery | No |
Description
Dust Extractor/Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Sofpull Toilet Paper Dispenser, Centerpull, (1) Roll (56501)
- SHOP-VAC 9066700 Filter Bag, 1 to 15 gal Capacity (9066733)
- IMPACT PRODUCTS Covers, Seat, Toilet, Half Fold, PK5000 (25177673)
- UNGER Complete Ninja Stripwasher 18 Inch (NI450,NJ450)
- MAKITA LXT(R) Dust Extractor, 1" Hose Dia., Standard (XCV02Z)
- MAKITA 18V LXT® Brushless 2.0Gal HEPA Wet/Dry Canister Vacuum Kit (5.0Ah) (XCV11T)
- MAKITA Cordless Robotic Vac Kit, 18V (DRC200PT + BL1850B-2)
- MAKITA 11.0Gal HEPA Wet/Dry Dust Extractor/Vacuum, AWS™ (VC4210L)
- MAKITA Wet/Dry Dust Extract/Vacuum Kit, 2.1 gal (GCV01PM)
- MAKITA 18V LXT® Brushless 2.0Gal HEPA Wet/Dry Canister Vacuum (XCV11Z)
- STANLEY Wet/Dry Vacuun, 5 gal., 4 HP, 1/4" Hose Dia., Foam 85 cfm (SL18115P)
- Makita Wet Dry Vacuums