Shop All Circular Saw Blades
Makita
Brushless 16" Chain Saw, 36V (18V X2) LXT
Mfr # XCU04CM
Zoro # G903456932
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Includes Guide Bar, Saw Chain, Lithium-Ion Battery, Lithium-Ion Dual Port Charger, Chain Cover
- Features Tool-Less Chain Adjustment, Variable Speed Trigger
- Tool Weight 8.3 lb
Product Information
- Brand Makita
- MFR # XCU04CM
- Zoro # G903456932
- UPC # 088381754545
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Bar Length | 16 in |
Description
Battery-Powered Chainsaw Kit, Product Type Cordless Chainsaw Kit, Power Source Cordless, Bar Length 16 in, Handle Location Rear Handle, Cutting Capacity Not Rated, Chain Oiler Adjustable, Automatic, Tool Weight 8.3 lb, Number of Batteries to Operate 2, Battery Capacity 4.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform LXT(R), Number of Batteries Included 2, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 32 cc, Voltage 18 V
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Extractor/Cobalt Jobber Dril 12pc Set 800 C/L #1-#6 Extractors; 5/64, 7/64, 5/32, 1/4, 17/64 Drill (65043)
- HHIP 5/16" R8 End Mill Holder (3900-1211)
- LENOX Band Saw Blade, 14 ft. 11 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel (80358D2B144545)
- ZORO SELECT 3/8" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-103750A)
- MAKITA BLADE CARBIDE TIPPED 7-1/4" 16T 10PK (MPA-90009-B-10)
- MAKITA Circular Saw Blade 7-1/4" 24T C.T, PK3 (B-61656-3)
- MAKITA Saw Blade Circular Set 6-1/2In (T-01426)
- MAKITA Makita Carbide-Tipped Max Effcy Cordless Plunge Saw Blade, Wood, MDF, Laminate, 6-1/2in, 56 TPI (B-57342)
- MAKITA Diamond Blade, 5", Turbo, General Purpose (B-69711)
- MAKITA Circular Saw 16-5/16 (5402NA)
- DISSTON Disston GC915 Remgrit 12 In. Coarse Grit Carbide Grit Circular Saw Blade (GC915)
- Makita Power Saw Blades