Shop All Leaf Blowers
Makita
Blower, 473 cfm, 120 mph, 18 V, 11.2 lb
Mfr # XBU04Z
Zoro # G1950747
product price: $364.00
/ea
Free Shipping & Returns
$364.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blowers and Vacuums Power Type Cordless Electric
- Vacuum Function No
- Blowers and Vacuums Air Speed Range Less Than 125 mph
- Blowers and Vacuums Air Flow Range 401 to 500 cfm
Product Information
- Brand Makita
- MFR # XBU04Z
- Zoro # G1950747
- UPC # 088381893992
- Country of Origin China
- Category Leaf Blowers
Description
Battery-Powered Handheld Leaf Blower, Power Source Cordless, Battery Platform LXT(R), Maximum Air Flow 473 cfm, Maximum Air Speed 120 mph, Sound Level 61 dBA, Function Blower, Motor Type Brushless, Number of Batteries to Operate 2, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Equivalent Gas Engine Displacement Not Rated, Tool Weight 11.2 lb, Blower Type Handheld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS Stainless Tube With Nuts (83272828)
- TRUE TEMPER Leaf Rake, 24 in. W, Wood Handle, 11 Tines (2914912GR)
- ARCTIC AIR EVAPRTV COOLR PRTBL 4SPD (AAOUT-MC2/1)
- BRIGGS & STRATTON Carburetor (790120)
- MAKITA Cordless Leaf Blower, 113 cfm, 219 mph, 18.0, 2.7 lb (XBU05Z + BL1840BDC1)
- MAKITA Brushless Blower/Vac Mulcher 18V Lxt (XBU07Z)
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04PTV)
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04ZV)
- MAKITA Cordless Blower, 459 cfm, 116 mph, 18V, 5.1 lb (XBU03Z)
- MAKITA Handheld Blower, 113 cfm, 219 mph, 18 V, 2.7 lb (XBU05Z)
- EARTHWISE 2-Amp, Variable Speed Corded Blower/Vac/Mulcher (BVM22012)
- Makita Leaf Blowers & Vacuums