Shop All Vacuum Accessories
Makita
Black Cyclonic Vacuum Attachment
Mfr # 199553-5
Zoro # G3928974
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Length 16 in
- Width 5 1/2 in
- For Hose Diameter 1 in
Product Information
- Brand Makita
- MFR # 199553-5
- Zoro # G3928974
- UPC # 088381539708
- Country of Origin Multiple
- Category Vacuum Accessories
Dimensions
Length | 16 in |
Width | 5 1/2 in |
For Hose Diameter | 1 in |
Depth | 4 in |
Diameter | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic |
Fits Vacuum Brand | Makita |
For Vacuum Type | Upright Vacuum |
Item | Cyclonic Attachment |
Attachment Product Grouping | Cyclonic Attachment |
Fits Models | 18V LXT, 12V CXT Hand Vacuums |
Description
Cyclonic Attachment, For Hose Diameter 1 in, Material Plastic, Length 16 in, Width 5 1/2 in, Depth 4 in, Diameter 1 1/4 in, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Makita
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Buffing/Cleaning Pad, 19 In, White, PK5 (4100)
- 3M Chemical Mixing Dispenser, Wall, ActionGap (85850)
- SCOTT Rapid-Dissolve, Standard, 231 Sheets, White, 48 PK (47617)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Red, Microfiber (1924817)
- MAKITA Crevice Nozzle (W6084)
- MAKITA Dust Extracting Attachment, Plunge Base (194733-8)
- MAKITA Floor Nozzle (123486-2)
- MAKITA Tool Cuff Adapter, 38mm for 1-3/8" Hose (P-70421)
- MAKITA Anti-Static Hose, 1-3/8" x 16' (P-79865)
- MAKITA 8 Pc. Flooring Set (P-70312)
- BISSELL COMMERCIAL Vacuum Cleaner Belt, Mfr. No. BG100, BG101 (2037843)
- Makita Vacuum Accessories