Shop All Cordless Drills
Makita
BL 3/8" Drill Driver Kit, 12V Max CXT
Mfr # FD07R1 + BL1041B
Zoro # G205747998
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Battery Capacity (1) 4.0Ah, (2) 2.0Ah
- Brushless Motor Yes
- Series 12V max CXT
Product Information
- Brand Makita
- MFR # FD07R1 + BL1041B
- Zoro # G205747998
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 3/8 in |
Overall Length | 6 1/8 in |
Description
BL 3/8" Drill Driver Kit, 12V Max CXT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2 Solid Carbide Combined Drill Bit and Countersink (DMOCCD2-60)
- WILTON Spindle Assy (2900020)
- VAUGHAN Ball Pein Hammer Handle, 14 In Hickory (62163)
- STRINGLINER Mason Line Rfl Ylw 540' (35412)
- MAKITA 1/2 in, 18V DC Cordless Drill, Battery Included (XFD10Z, XFD10Z + BL1840B-2)
- MAKITA Drill Kit, Cordless, 2,000 RPM, 18V DC (XFD12R + BL1820B)
- MAKITA 1/4 in, 7.2V DC Cordless Drill, Battery Included (DF012DSE)
- MAKITA Driver Drill Kit, 1/2 in, Cordless, 5.0 Ah (XFD14T)
- MAKITA Sub-Compact Brushless 1/2" Drill, 18V LXT (XFD15ZB)
- MAKITA 3/8 in, 12V DC Battery Included (FD07R1)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Drill/Driver (Tool Only) (3403-20)
- Makita Cordless Drills