Shop All Cordless Grinders
Makita
Angle Grinder Kit, 36V DC, 9 in Wheel Dia.
Mfr # XAG13PT1
Zoro # G5209543
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 36V DC
- Wheel Dia. 9 in
- No Load RPM 6,000 RPM
- Cordless Tool Battery Type Li-Ion
Product Information
- Brand Makita
- MFR # XAG13PT1
- Zoro # G5209543
- UPC # 088381851480
- Country of Origin China
- Category Cordless Grinders
Dimensions
Wheel Dia. | 9 in |
Tool Length | 19 5/8 in |
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 9 in |
Overall Length | 19 5/8 in |
Description
Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 36V DC, Wheel Diameter 9 in, Brushless Motor Yes, Battery Capacity (2) 5.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Safety Features Adjustable Guard, Anti-Restart, Brake, Lock-Off Switch, Switch Type Trigger, Lock-Off Switch Yes, Lock-On Switch No, Brake Type Electronic, Max. Speed 6,000 RPM, Minimum Speed 6,000 RPM, Spindle Thread Size 5/8 in-11, Guard Adjustment Toolless Adjustable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT 3″ Seamer (TB-H4-61-S3-6BES)
- GEARWRENCH 12 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination Metric Wrench Set (9901D)
- IRWIN Hex Die, High Carbon Steel, RH, M3 (6612)
- POWERBUILT 1/4" Drive Spin Disc Ratchet Driver (640502)
- MAKITA Angle Grinder Kit, 36V DC, 7 in Wheel Dia. (XAG12PT1)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG06Z)
- MAKITA 18V LXT® Random Orbit Sander (XOB01Z)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG03M1)
- MAKITA XGT Brushless 6" Angle Grinder, (GAG08Z)
- MAKITA Angle Grinder, 18.0 V, 5 in Wheel Dia. (XAG09Z/BL1850B)
- MILWAUKEE TOOL Battery Included Angle Grinder, 18V DC, 9 in Wheel Dia. (2785-20, 48-11-1880)
- Makita Cordless Tools