Shop All Cordless Grinders
Makita
Angle Grinder, 18.0 V, 5 in Wheel Dia.
Mfr # XAG09Z/BL1850B
Zoro # G300720421
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- No Load RPM 8,500 RPM
- Wheel Dia. 5 in
- Cordless Tool Battery Type Li-Ion
Product Information
- Brand Makita
- MFR # XAG09Z/BL1850B
- Zoro # G300720421
- Country of Origin Multiple
- Category Cordless Grinders
Dimensions
Wheel Dia. | 5 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 14 1/4 in |
Wheel Diameter | 4 1/2 in, 5 in |
Description
Angle Grinder, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, Brushless Motor Yes, Battery Capacity 1.5 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, Switch Type Slide, Lock-Off Switch No, Lock-On Switch No, Spindle Thread Size 5/8 in-11, Anti-Restart Technology No, Anti-Kickback Clutch Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 3/8 X 60 Deg HSS Rh 1Fl Chamfer 3/8 Shank X 1-9/16 Oal (90-L2-409)
- MASTER MAGNETICS Magnetic Stud Locator (07612)
- C & R ENTERPRISES WITH ZIPPER, 4 FT (AUGER BAG)
- GEARWRENCH 18mm 6 Point Combination Wrench (81766)
- MAKITA Angle Grinder Kit, 18.0 V, 5 in Wheel Dia. (XAG04Z/BL1840BDC2)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG04Z)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG06Z)
- MAKITA 18V LXT® Random Orbit Sander (XOB01Z)
- MAKITA LXT Brushless 7" Cut-Off/An, 36V (18V X2) (XAG22ZU1)
- MAKITA XGT Brushless 6" Angle Grinder (GAG07Z)
- DEWALT Die GrInder, 20.0V, 25, 000 No Load RPM (DCG426B)
- Makita Cordless Grinders