Shop All Fiber Discs
Makita
Abrasive Disc, 120 Grit, 7", PK25
Mfr # 742091-B-25
Zoro # G4006320
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Makita
- MFR # 742091-B-25
- Zoro # G4006320
- UPC # 088381941723
- Country of Origin Canada
- Category Fiber Discs
Details
Promotion Restriction | Not eligible for promotion |
Item | Abrasive Disc,120 Grit,7",PK25 |
Description
Abrasive Disc,120 Grit,7 In.,PK25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 8" 60 Grit Grinding Wheel (B81)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Alu, Reg, 36G (43081)
- WEILER 4-1/2 Tiger Angled (Radial) Ceramic Flap Disc 40C 7/8 Arbor Hole (51312)
- DIABLO Backing Pad Fiber Disc Kit, 4"x5/8" (DCP040VGPS01G)
- MAKITA 5" RESIN FIBER DISC 50 GRIT 5PK (MP742074-A-5)
- MAKITA Abrasive Disc, 80 Grit, 4", PK3 (742039-4-3)
- MAKITA 5" Abrasive Disc, 24 Grit, 5/pk (742072-A-5)
- VSM Fiber Disc, Ceramic, 24 Grit, 3", Red, PK25 (150177)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C (7100310728)
- 3M CUBITRON Fiber Disc, No Hole, 2 in. Dia., 36 (7000148118)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 24G, PK25 (66261138457)
- Makita Fiber Discs