Shop All Nut Setters and Bit Holders
Makita
9/16" x 3" Hollow Socket
Mfr # B-43290
Zoro # G0058795
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Promotion Restriction Not eligible for promotion
- Drive Size 9/16"
- Shank Size 1/4" Hex
- Material Steel
- Measurement Type SAE
Product Information
- Brand Makita
- MFR # B-43290
- Zoro # G0058795
- UPC # 088381443227
- Country of Origin Multiple
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 9/16" |
Shank Size | 1/4" Hex |
Overall Length | 3 in |
Hex Shank Size | 1/4 in |
Nutsetter Hex Size | 9/16 in |
Overall Nutsetter Length | 3 in |
Fastening Size | 9/16 in |
Tool Insertion Size | 1/4 in Hex |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 9/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 3 in, Impact Rated Yes, Magnetized Tip No, Finish Corrosion Resistant, Material Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Makita
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Vernier Caliper, 300mm (160-127)
- MAYHEW Pin Punch, 1/16" (21000)
- TEKTON Combination Wrench Set with Pouch, 11-Piece (1/4-3/4 in.) (WCB94101)
- MELIN TOOL CO Gnrl Purpse End Mill, Carbide, Sqr, 1/4x3/4, Number of Flutes: 3 (EMG-808-ALTIN)
- MAKITA 9/16" x 12" Hollow Socket (B-43315)
- MAKITA 9/16" x 18" Hollow Socket (B-43321)
- MAKITA 9/16" x 24" Hollow Socket (B-43337)
- MAKITA Impact XPS Impact Bit Set, 60 pcs (E-01644)
- MAKITA Drill Bit, Black Oxide, 1/2", 1/4" Hex (A-97841)
- MAKITA Impact XPS Impact Bit Set, 45 pcs (E-01650)
- CENTURY DRILL & TOOL Impact Pro Screw Driver Bit, 1in, 25Pk (66805)
- Makita Nut Setters and Bit Holders