Shop All Electric Polishers And Buffers
Makita
7" Polisher
Mfr # 9237CX3
Zoro # G9504783
product price: $314.00
/ea
Free Shipping & Returns
$314.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- size 7
- No Load RPM 0 to 3,000
- Amps 10.0 A
- Corded/Cordless Corded
Product Information
- Brand Makita
- MFR # 9237CX3
- Zoro # G9504783
- UPC # 088381688482
- Country of Origin Multiple
- Category Electric Polishers And Buffers
Dimensions
size | 7 |
Spindle Thread Size | 5/8-11 |
Tool Length | 18 1/2 in |
Pad Size | 7 in |
Cord Length | 8 ft |
Maximum Disc Diameter | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electric Polisher |
No Load RPM | 0 to 3,000 |
Amps | 10.0 A |
Corded/Cordless | Corded |
Switch Type | Trigger |
Tool Weight | 7 lb |
Corded/Banded | Corded |
Features | Gear Housing, Lock On Switch, Rubberized Loop Handle, Soft Start, Variable Speed |
Includes | 7 in Backing Pad, Blade Wrench, Contractor Bag, 7 in Compounding Wool Bonnet, 7 in Polishing Wool Bonnet |
Speed Type | Variable |
Handle Design | Rat Tail |
Cord | 8 ft |
Current | 10 A |
Power Source | Corded |
Maximum Disc Speed | 3,000 RPM |
Description
Electric Polisher, Maximum Disc Diameter 7 in, Maximum Disc Speed 3,000 RPM, Switch Type Trigger, Includes 7 in Backing Pad, Blade Wrench, Contractor Bag, 7 in Compounding Wool Bonnet, 7 in Polishing Wool Bonnet, Cord Length 8 ft, Current 10 A, Features Gear Housing, Lock On Switch, Rubberized Loop Handle, Soft Start, Variable Speed, Power Source Corded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Window Squeegee W/ Extension Pole (CRD9049)
- GREY PNEUMATIC 1872BRQ Repair Kit (1000RK)
- MILWAUKEE TOOL Vacuum Assisted Dust Extractor (5261-DE)
- LENOX Portable Band Saw Blades, 14 TPI, PK5 (8010738PW145)
- MAKITA 18V LXT® Brushless 5" / 6" Dual Action Random Orbit Polisher (XOP02Z)
- MAKITA 5" Electronic Stone Polisher with Splash Guard (PK5011CX1)
- MAKITA Cordless Polisher Kit, L 6 11/16 in, 3.1lb (XVP01R1B)
- MAKITA Cordless Polisher Kit, L 6 11/16in, 3.1 lb (XVP01ZB)
- MAKITA KIT POLISHER 7" 10 AMP VARIABLE SPEED (MP9237CX3)
- MAKITA Makita 5 In. Dual Action Random Orbit Polisher (PO5000CX2)
- MILWAUKEE TOOL M18 FUEL 21mm Random Orbital Polisher (Tool Only) (2685-20)
- Makita Electric Polishers And Buffers