Shop All Circular Saws
Makita
7-1/4" Metal Cutting Saw
Mfr # 4131
Zoro # G4311912
product price: $454.00
/ea
Free Shipping & Returns
$454.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 7 1/4 in
- Blade Side Right
- Arbor Size 5/8 in
- Voltage 120V AC
Product Information
- Brand Makita
- MFR # 4131
- Zoro # G4311912
- UPC # 088381056519
- Country of Origin Multiple
- Category Circular Saws
Dimensions
Blade Dia. | 7 1/4 in |
Arbor Size | 5/8 in |
Depth of Cut @ 90 Deg. | 2-1/2" |
Tool Length | 14 1/8 in |
Depth of Cut @ 45 Deg. | 2-1/2" |
Cord Length | 10 ft |
Details
Promotion Restriction | Not eligible for promotion |
Blade Side | Right |
Voltage | 120V AC |
Features | Heavy Duty Blade Cover, Large Cutting Capacity, Quick Release Blade Guard Lever, Tool Less Blade Cover Removal and Chip Collection Window, Virtually Spark Free Cuts |
Brake Type | None |
Corded/Cordless | Corded |
Bevel Capacity | 90 Degrees |
Item | Corded Circular Saw |
Tool Weight | 10.6 lb |
Includes | 36T Cermet Tipped Blade (A-93815), Hex Wrench (783203-8), Safety Goggles, Wrench Holder (410047-0) |
No Load RPM | 3500 |
Amps | 13.0 |
Corded/Banded | Corded |
Description
Circular Saw, Blade Dia. 7 1/4 in, Arbor Size 5/8 in, Blade Side Right, Tool Length 14 1/8 in, Tool Weight 10.6 lb, Voltage 120V AC, Cord Length 10 ft, Includes 36T Cermet Tipped Blade (A-93815), Hex Wrench (783203-8), Safety Goggles, Wrench Holder (410047-0), Features Heavy Duty Blade Cover, Large Cutting Capacity, Quick Release Blade Guard Lever, Tool Less Blade Cover Removal and Chip Collection Window, Virtually Spark Free Cuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (2318BG-200)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 38mm Size (1350)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-400 AF with C-32 IW)
- MAKITA Makita Carbon Brush Set Cb-440 (CB440)
- MAKITA Cordless Plunge Circular Saw, 40V, 4900RPM (GPS01Z)
- MAKITA 10-1/4" Circular Saw (5104)
- MAKITA 36V (18V X2) LXT® Brushless 9-1/4” Circular Saw, Guide Rail Base, AWS™ (XSH10Z)
- MAKITA 7-1/4" Magnesium Circular Saw, 15.0A, Electric Brake (5007MGA)
- MAKITA 7-1/4" Magnesium Hypoid Saw (5377MG)
- MAKITA Metal Cutting Saw w/ Electric Brake (GSC01Z)
- SKIL Circular Saw, 120V, 9.0 lb., Soft Grip (SPT67FMD-01)
- Makita Circular Saws