Shop All Circular Saws
Makita
7-1/4" Magnesium Hypoid Saw
Mfr # 5377MG
Zoro # G8478452
product price: $229.00
/ea
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 7 1/4 in
- Blade Side Left
- Arbor Size 5/8 in
- Voltage 120V AC
Product Information
- Brand Makita
- MFR # 5377MG
- Zoro # G8478452
- UPC # 088381076944
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 7 1/4 in |
Arbor Size | 5/8 in |
Depth of Cut @ 90 Deg. | 2-3/8" |
Tool Length | 17 3/4 in |
Depth of Cut @ 45 Deg. | 1-3/4" |
Cord Length | 10 ft |
Details
Promotion Restriction | Not eligible for promotion |
Blade Side | Left |
Voltage | 120V AC |
No Load RPM | 4500 |
Handle Type | Worm Drive Style |
Item | Corded Circular Saws, Worm Drive |
Features | Lightweight, Make Quick, Oil Bath Technology, One Handed Adjustments, Retractable Hook, Rubberized Levers |
Corded/Banded | Corded |
Includes | 24T Carbide Tipped Blade (A-94530), Blade Wrench (783204-6) |
Bevel Capacity | 52 Degrees |
Brake Type | None |
Tool Weight | 13.2 lb |
Amps | 15.0 |
Corded/Cordless | Corded |
Bevel Stops | 22.5 Degrees and 45 Degrees |
Description
Worm Drive Circular Saw, Blade Dia. 7 1/4 in, Arbor Size 5/8 in, Blade Side Left, Bevel Stops 22.5 Degrees and 45 Degrees , Tool Length 17 3/4 in, Tool Weight 13.2 lb, Voltage 120V AC, Cord Length 10 ft, Includes 24T Carbide Tipped Blade (A-94530), Blade Wrench (783204-6), Features Lightweight, Make Quick, Oil Bath Technology, One Handed Adjustments, Retractable Hook, Rubberized Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017MDG)
- KLEIN TOOLS 25-1/2" Cable Cutter with Protective Sleeve, 25" (63041TH)
- PRECISION BRAND Tool Wrap, 50 Ft, 321 SS (20310)
- CHICAGO-LATROBE Screw Machine Drill Bit, N Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49245)
- MAKITA Cordless Plunge Circular Saw, 40V, 4900RPM (GPS01Z)
- MAKITA 36V (18V X2) LXT® Brushless Rear Handle 7-1/4” Circular Saw (XSR01Z)
- MAKITA SAW CIRCULAR 7-1/4" (MPHS7600)
- MAKITA XGT Brushless 10-1/4" Circular S, 40V (GSR02M1)
- MAKITA 36V (18V X2) LXT® BL Rear Handle 7-1/4” Circular Saw Kit (5.0Ah) (XSR01PT)
- MAKITA 6-1/2" Plunge Circular Saw Kit with 55" Guide Rail & Case (SP6000J1)
- DEWALT Cordless ReciprocatIng Saw, Li-Ion, 20.0V (DCS380B)
- Makita Circular Saws