Shop All Wire Wheel Brushes
Makita
6" Stringer Bead Twist Wire Wheel, 5/8"-11
Mfr # A-98538
Zoro # G1270465
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. RPM 8,500 RPM
- Arbor Hole Size 5/8"-11
- For Use With Makita Angle Grinders
- Bristle Trim Length 1 in
Product Information
- Brand Makita
- MFR # A-98538
- Zoro # G1270465
- UPC # 088381475273
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Bristle Trim Length | 1 in |
Wire Dia. | 0.02 in |
Abrasive Shank Size | No Shank |
Brush Dia. | 6 in |
Face Width | 3/16 in |
Bristle Length | 1 in |
Bristle Diameter | 0.02 in |
Details
Promotion Restriction | Not eligible for promotion |
Max. RPM | 8,500 RPM |
For Use With | Makita Angle Grinders |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
Item | Wire Wheel Brush |
Bristle Type | Standard Twist Knot Wire |
Operating Speed - Maximum | 8,500 RPM |
Compatible Tool Type | Angle Grinder |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 1 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 8,500 RPM, Shank Length Not Applicable, Color Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Depressed Ctr Whl, 5x0.045x7/8, T27 (45006)
- STENS Wire Weed Brush 1" Bore Size, Cup Brush, conical shape, Minimum 1.6 HP (385-712)
- 3M Utility Cloth Roll, 1"x50yd, P120 Grit, PK5 (7000118512)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254443011)
- MAKITA 1" Knot Wire End Brush, 1/4" Straight Shank (B-63052)
- MAKITA 3" Crimped Wire Wheel, 1/4" Hex Shank (B-63074)
- MAKITA X-LOCK 4 1/2" Carbon Steel Stringer Bead (D-72659)
- MAKITA 4" Stringer Bead Twist Wire Wheel, Stainless, 5/8"-11 (A-98491)
- MAKITA 1" Crimped Wire End Brush, 1/4" Straight Shank (B-63030)
- MAKITA 4" Crimped Wire Wheel, 5/8"-11 (A-98376)
- WEILER 10" Crimped Filament Nylox Wheel, .040/120SC Fill, 2" Arbor Hole (83340)
- Makita Wire Wheel Brushes