Shop All Hammer Drill Bits
Makita
6 Amp 5/8 in. Hammer Drill
Mfr # HP1640
Zoro # G402555594
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 11-7/8 in
- Capacity Concrete 5/8 in
- No Load Speed 0 to 2800 RPM
- Blows Per Minute 0 to 44,800
Product Information
- Brand Makita
- MFR # HP1640
- Zoro # G402555594
- UPC # 88381096614
- Country of Origin United States
- Category Hammer Drill Bits
Dimensions
Overall Length | 11-7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Capacity Concrete | 5/8 in |
No Load Speed | 0 to 2800 RPM |
Blows Per Minute | 0 to 44,800 |
Capacity Wood | 1-3/16 in |
Amperage | 6 A |
Capacity Steel | 1/2 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5-7/8" Bright Jobber Length Drill Bit (6NRP8)
- MILWAUKEE TOOL Vibrator Kit and Battery, 18V, 8 ft Shaft (2911-21, 48-11-1865)
- GREENLEE Wire Cutter (ES20LXB)
- RIDGID Knob, Plunger (92802)
- MAKITA Rotary Hammer Core Bit Centering Bit, 7/16" x 4-1/2" (B-66709)
- MILWAUKEE TOOL 1-3/4" X 11-3/8" One Piece SDS-MAX Core Bit (48-20-5404)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 9/16"X 7" X 13" (48-20-3910)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus, 25PK (HCFC2084B25)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 7/8" X 10" X 12" (48-20-7230)
- BOSCH Hammer Drill Bit, SDS Plus, 1/4" x 6", PK25 (HCFC2042B25 + HCFC2041B10)
- DRILL AMERICA 7/8"x10" SDS-Plus Hammer Bit Drill Bit (SDS7810)
- Makita Drill Bits