Shop All Power Saw Accessories
Makita
55" Guide Rail
Mfr # 194368-5
Zoro # G4311946
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. SP6000J/J1, Mfr. No. SP6000K/K1
- Height 1 1/2 in
- Length 55 in
- Features 55 in Guide Rail for Use With Makita Plunge Saw Models XPS01, XPS02, and SP6000J, Interacts With the Saw Base and Engineered to Deliver Smooth, Dead-On Straight or Bevel Cutting
Product Information
- Brand Makita
- MFR # 194368-5
- Zoro # G4311946
- UPC # 088381313353
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Height | 1 1/2 in |
Length | 55 in |
Width | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Track Saw Track |
For Use With | Mfr. No. SP6000J/J1, Mfr. No. SP6000K/K1 |
Features | 55 in Guide Rail for Use With Makita Plunge Saw Models XPS01, XPS02, and SP6000J, Interacts With the Saw Base and Engineered to Deliver Smooth, Dead-On Straight or Bevel Cutting |
Description
Track Saw Track, For Use With Mfr. No. SP6000J/J1, Mfr. No. SP6000K/K1, Length 55 in, Width 12 in, Height 1 1/2 in, Features 55 in Guide Rail for Use With Makita Plunge Saw Models XPS01, XPS02, and SP6000J, Interacts With the Saw Base and Engineered to Deliver Smooth, Dead-On Straight or Bevel Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT Remgrit 1", Carbide Grit Hole Saw (G016)
- BESSEY 24" Bar Clamp, Electro-Galvanized Sliding Pin T-Handle Handle and 4 in Throat Depth (CL24)
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points (80392)
- GREY PNEUMATIC SKT 1-1/2" DRIVE X 1-3/4" HEX DRIVER IM (GP6956F)
- MAKITA Air Filter, Dpc6200, Dpc6201 (394-173-010)
- MAKITA Makita 4213334 Rubber Tire 2106 (421333-4)
- MAKITA Spark Plug Wsr5F Dpc6200 (965-603-021)
- MAKITA Makita® Miter Gauge, 122555-6, For 2702 & 2703 Table Saw (122555-6)
- MAKITA Guide Rail Connector (P-20177)
- MAKITA Brush Cap (643700-5)
- SAWSTOP Dust Blade Guard, 17" H, 19" L, Steel (TSG-FDC)
- Makita Power Saw Accessories