Shop All Jobber Length Drill Bits
Makita
5/16" 135 Deg. Jobber Length Drill Bit
Mfr # D-23933
Zoro # G4001238
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/16"
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Makita
- MFR # D-23933
- Zoro # G4001238
- UPC # 088381313162
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16" |
Shank Dia. | 1/4" Hex |
Overall Length | 5/16" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill Bit,5/16",1/4" Hex Shank |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | TiN |
Cutting Direction | Right Hand |
Coolant Through | No |
Point Type | Split point |
Description
Drill Bit,5/16 In.,1/4 In. Hex Shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Suction Base, 17" L, 1/4" Drive Size (92602054016)
- DRILL AMERICA #60 Cobalt Jobber Length Drill Bit (DWDCO60)
- SUNEX Right Angle Mini Angle Air Die Grinder Kit, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1/4 HP (SX264K)
- WILLIAMS 1/4" Drive, 14mm Metric Socket, 6 Points (MM-614)
- MAKITA Impact GOLD 14 Pc. Titanium Drill Bit Se (B-65399)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 9/32 (C73414)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #15 (44285)
- CENTURY DRILL & TOOL Brite Drill Bit, 3/8 in. (22324)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 4.70mm (45279)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 1.50mm (47825)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 10.80mm (C71309)
- Makita Jobber Length Drill Bits