Shop All Hand Grinder Accessories
Makita
5" Plastic Backing Pad
Mfr # 743025-8
Zoro # G1773965
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Plastic
- Dia. 5 in
- Includes Pad Only
- Works With Grinder And Polishers With 5/8-11 Thread Mount, Sander
Product Information
- Brand Makita
- MFR # 743025-8
- Zoro # G1773965
- UPC # 088381101295
- Country of Origin Multiple
- Category Hand Grinder Accessories
Dimensions
Dia. | 5 in |
Dia. (In.) | 5 |
Overall Width | 5 in |
Overall Diameter | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Disc Backup Pad |
Type | Plastic |
Includes | Pad Only |
Works With | Grinder And Polishers With 5/8-11 Thread Mount, Sander |
Product Type | Disc Backup Pad |
Device Material | Plastic |
Maximum Operating Speed | 5,000 RPM |
Number of Vacuum Holes | Non-Vacuum |
Color | Black |
Backup Pad Shape | Round |
Compatible with Manufacturer Model Number | 5 in Disc Sanders |
Abrasive Mount Type | Threaded Shank |
Compatible Manufacturer Part Number | 5 in Disc Sanders |
Compatible with Manufacturer Part Number | 5 in Disc Sanders |
Compatible with Manufacturer Model Number [NEW] | 5 in Disc Sanders |
Compatible Manufacturer Model Number | 5 in Disc Sanders |
For Use with Mfr. Model Number | 5 in Disc Sanders |
For Use With Mfr. Model Number | 5 in Disc Sanders |
Description
Disc Backup Pad, Abrasive Mount Type Threaded Shank, Backup Pad Shape Round, Device Material Plastic, Density Not Applicable, Maximum Operating Speed 5,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 5 in, Overall Diameter 5 in, Product Type Disc Backup Pad, Compatible with Manufacturer Model Number 5 in Disc Sanders
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6" L x Demolition Cutting Reciprocating Saw Blade (DS0606CWS)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20X30, D1= 25, External Thread, Steel, Black Plastic, Cap Red (K0155.4A26X30)
- VERMONT GAGE Adj. Thread Ring Gage, M5.0-0.80 Size (362114530)
- MARTOR Blades, Box, PK100 (5232.70)
- MAKITA 7" Rubber Backing Pad (192978-2)
- MAKITA 5" Cut-Off Wheel Guard (122911-0)
- MAKITA 4-1/2" - 5" Dust Extraction Cutting Guard (193794-5)
- MAKITA WRENCH LOCK NUT F/9000BL/9607BL (MP782412-6)
- MAKITA 4-1/2"-5" Dust Extraction Surface Grinding Shroud (195236-5)
- MILWAUKEE TOOL 18" Hose Adapter (49-40-6190)
- DAYTON Dust Collector Bag, 33-1/2" D, 19-3/4", PK3 (400H56)
- Makita Grinders & Accessories