Shop All Concrete Saws
Makita
5" Masonry Saw
Mfr # 4101RH
Zoro # G7148583
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 5 in
- Voltage 120V AC
- Power Source Electric
- Corded/Cordless Corded
Product Information
- Brand Makita
- MFR # 4101RH
- Zoro # G7148583
- UPC # 088381026574
- Country of Origin Multiple
- Category Concrete Saws
Dimensions
Blade Dia. | 5 in |
Arbor Size | 3/4 in |
Depth of Cut @ 90 Deg. | 1-5/8" |
Depth of Cut @ 45 Deg. | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Masonry Circular Saw |
Voltage | 120V AC |
Power Source | Electric |
Corded/Cordless | Corded |
Blade Side | Left |
Corded/Banded | Corded |
No Load RPM | 12,000 |
Amps | 7.9 |
Includes | Diamond Wheel (A-90934), Hex Wrench (783203-8), Wrench (781011-1) |
Tool Weight | 6.5 lb |
Brake Type | None |
Features | Adjustable Depth of Cut, Ground Fault Circuit Interrupter (GFCI) Plug, Lock On Button, Special Cover Design |
Description
Masonry Circular Saw, Power Source Electric, Blade Dia. 5 in, Arbor Size 3/4 in, Blade Side Left, Tool Weight 6.5 lb, Voltage 120V AC, Includes Diamond Wheel (A-90934), Hex Wrench (783203-8), Wrench (781011-1), Features Adjustable Depth of Cut, Ground Fault Circuit Interrupter (GFCI) Plug, Lock On Button, Special Cover Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH 4-in-1 Pocket Screwdriver, Slip Resistant, Black/Yellow (BOS66344)
- STECK MANUFACTURING Tool Sling For Portable Bench (STC35757)
- HHIP 2.50 X 1.73 X 2.76" V-Block & Clamp Set (3402-0954)
- VIKING #30 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (03480)
- MAKITA Power Cutter with Electric Brake, 14 in (GEC01Z)
- MAKITA Brushless Cordless Power Cutter Kit, 9 (XEC01PT1)
- MAKITA Pressurized Water Tank, 2.6 gal. (988-394-610)
- MAKITA 14" x 7/64" x 1" Abrasive Cut-Off Wheel, 5/pk (A-93859-5)
- MAKITA 14" SJS™ Angle Cutter with 14" Diamond Blade (4114X)
- MAKITA 14" SJS™ Angle Cutter (4114)
- HUSQVARNA Water Pump Kit (542206672)
- Makita Power Saws