Shop All Circular Saw Blades
Makita
5-7/8" 52T Carbide-Tipped Saw Blade Thin Metal
Mfr # A-96104
Zoro # G0325287
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Thin Metals ; Cutting Pipe ; Angle Iron ; Channel
- Plate Thickness 0.043"
- Blade Dia. 5 7/8 in
- Type Circular Saw Blade
Product Information
- Brand Makita
- MFR # A-96104
- Zoro # G0325287
- UPC # 88381454254
- Country of Origin Multiple
- Category Circular Saw Blades
Dimensions
Blade Dia. | 5 7/8 in |
Arbor Size | 5/8 in |
Cut Width | 0.055 in |
Description
Saw Blade,Carbide-Tipped,5-7/8 In.,52T, Blade Dia. 5 7/8 in, Max. Blade Speed 4,680 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 52, Primary Material Application Aluminum, Non-Ferrous Metals, Materials Cut Aluminum, Non-Ferrous Metals, Metal Cutting Type Thin Metal, Blade Thickness 0.043 in, Cut Width 0.055 in, Tip Material Carbide, Hook Angle -15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3J Heavy-Duty Closet Auger Snake - 3 ft (5006035)
- MILWAUKEE TOOL Replacement Blade for M12 and M18 Cable Stripper Bushing (48-44-2935)
- OSG Straight Flute Hand Tap , 1/4"-20 , Plug , 3 Flutes, UNC (2493303)
- PROTO Striking Wrench, Offset, 3-3/8 in., 18 L (J2654SW)
- MAKITA CUTTING BLADE 7-1/4" X 36T CERMET METAL (MPA-93815)
- MAKITA 5-1/2" 18T Carbide-Tipped Circular Saw Blade (792335-0)
- MAKITA Circular Saw 16-5/16 (5402NA)
- MAKITA Circular Saw Blade, 10 1/4 in, 24 Teeth (E-07272)
- MAKITA 5-7/8" 52T Carbide-Tipped Saw Blade, Aluminum (A-96126)
- MAKITA BLADE CARBIDE TIPPED 7-1/4" 16T 10PK (MPA-90009-B-10)
- CATERPILLAR 200 Trade Tile-Hard Dense Materials 7-In Blade 180mm (DA30507U)
- Makita Power Saw Blades