Shop All Wire Cup Brushes
Makita
4" Crimped Wire Cup Brush, 5/8"-11
Mfr # A-98407
Zoro # G0509416
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Carbon Steel
- Arbor Hole Size 5/8"-11
- Bristle Type Crimped Wire
- Brush Dia. 4 in
Product Information
- Brand Makita
- MFR # A-98407
- Zoro # G0509416
- UPC # 088381475143
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 4 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014 in |
Bristle Trim Length | 1 in |
Bristle Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Carbon Steel |
Bristle Type | Crimped Wire |
Item | Cup Brush |
Item - Cup Brushes | Cup Brush |
Max. RPM | 8,500 RPM |
Operating Speed - Maximum | 8,500 RPM |
Compatible Tool Type | Right-Angle Grinder |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 4 in, Wire Dia. 0.014 in, Bristle Length 1 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 8,500 RPM, Shank Length Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT Sigma Green Grinding Wheel, 5 x 7/8", 36 Grit (730005)
- ZORO SELECT Carbide Bur, Cylinder, 1/8 In, 1/8 Shank (310-001006)
- OEMTOOLS Bench Top Abrasive Blast Cabinet (24815)
- WEILER Crimped Wire Cup Wire Brush, 3-1/2" (93023)
- MAKITA WIRE BRUSH CUP Knot Wire 4" (MPA-98463)
- MAKITA 6" Knot Wire Cup Brush, 5/8"-11 (A-98479)
- MAKITA X-LOCK 3" Carbon Steel Crimped Wire Cup (D-72637)
- MAKITA 6" Crimped Wire Cup Brush, 5/8"-11 (A-98413)
- MAKITA 3" Crimped Wire Cup Brush, 1/4" Hex Shank (B-63080)
- MAKITA 3" Crimped Wire Cup Brush, M10 x 1.25 (A-98382)
- WEILER 2-3/4" Single Row Knot Cup Brush.020" Stainless , 1/2"-13 UNC Nut (13257)
- Makita Wire Cup Brushes