Shop All Angle Grinders & Accessories
Makita
4-1/2" SJS™ Angle Grinder, 13.0A, Paddle
Mfr # 9564PC
Zoro # G4311982
Free Shipping & Returns
$204.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 4 1/2 in
- Switch Type Paddle
- Voltage 120V AC
- Nominal Amps 13
Product Information
- Brand Makita
- MFR # 9564PC
- Zoro # G4311982
- UPC # 088381085144
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in |
Tool Length | 12 1/8 in |
Spindle Thread Size | 5/8 in-11 |
Cord Length | 8.2 ft |
Overall Length | 12 1/8 in |
Wheel Diameter | 4 1/2 in |
Description
Angle Grinder, Wheel Diameter 4 1/2 in, Current 13 A, Max. Speed 10,500 RPM, Minimum Speed 10,500 RPM, Switch Type Paddle, For Wheel Type Type 27, Overall Length 12 1/8 in, Kit Contents (1) Bare Tool, (1) Type 27 INOX Grinding Wheel, (1) Guard, Accessory Free Tool Change Yes, Head Type Flathead, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Medium Duty, Brake Type None, Dust Management None, Electrical Protection Soft Start, Lock-Off Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-13 1" OD HSS Left Hand Round Adjustable Die (DWTH1-1213LH)
- STANLEY 6 in 84 Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (84-027)
- HYDE Joint Knife, Flexible, 8", Polypropylene (05570)
- SUPERCUT 150-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade (201970)
- MAKITA Angle Grinder 4 1/2", 11.0 A, Paddle, Non (GA4553R)
- MAKITA Angle Grinder Adapter, 5/8"-11 to M10 x 1.25 (A-98619)
- MAKITA 4-1/2" Cut-Off/Angle Grinder, 7.5A, Paddle (9557PBX1)
- MAKITA Makita® 6" SJS Cut-Off Angle Grinder, 9566CV, 12 Amp, 4,000-9,000 RPM, Var. Speed, 5/8"-11 (9566CV)
- MAKITA Angle Grinder 7", 15.0 A, Trigger, (GA7061)
- MAKITA 7" Angle Grinder, 15.0A, Trigger, Lock-On (GA7060)
- BOSCH Corded Angle Grinder, 7" Wheel, 15 A (1974-8D)
- Makita Angle Grinders & Accessories