Shop All Hand Grinder Accessories
Makita
4-1/2" - 5" Dust Extraction Cutting Guard
Mfr # 193794-5
Zoro # G5958723
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Makita 4 1/2 in, Makita 5 in Angle Grinders
- Requires Hose, Vacuum
- Hose Dia. (In.) 1-1/2"
- Features Quick Installation
Product Information
- Brand Makita
- MFR # 193794-5
- Zoro # G5958723
- UPC # 088381184885
- Country of Origin Multiple
- Category Hand Grinder Accessories
Dimensions
Hose Dia. (In.) | 1-1/2" |
For Maximum Wheel Diameter | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Grinder Dust Guard |
For Use With | Makita 4 1/2 in, Makita 5 in Angle Grinders |
Requires | Hose, Vacuum |
Features | Quick Installation |
Includes | Mfr. No. 192613-2 Tool Cuff Elbow Joint Adapter (32mm) |
Number of Pieces | 1 |
Compatible with Series | Makita 9557 Series, Makita 956 Series, Makita GA502 Series |
Application | Reduce Dust During Cutting Applications |
Compatible with Manufacturer Part Number | XAG04, XAG09, XAG11, XAG16, XAG20 |
Material | Metal |
Description
Grinder Dust Guard, For Maximum Wheel Diameter 5 in, For Use With Makita 4 1/2 in, Makita 5 in Angle Grinders, Compatible with Manufacturer Part Number XAG04, XAG09, XAG11, XAG16, XAG20, Compatible with Series Makita 9557 Series, Makita 956 Series, Makita GA502 Series, Application Reduce Dust During Cutting Applications, Features Quick Installation, Material Metal, Includes Mfr. No. 192613-2 Tool Cuff Elbow Joint Adapter (32mm), Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 30 Pinch Point Crow Bar (16010)
- LYNDEX-NIKKEN Collet, 5C, 13/32 (500-026)
- HAIMER Precision Collet, 3mm, HG01 1/8 in. Dia. (82.510.03.175)
- PROTO 1/2 in Drive, 18mm Torx(R) Metric Socket, 12 Points (J5418M)
- MAKITA 5" Plastic Backing Pad (743025-8)
- MAKITA 7" Rubber Backing Pad (192978-2)
- MAKITA 4-1/2"-5" Dust Extraction Surface Grinding Shroud (195236-5)
- MAKITA WRENCH LOCK NUT F/9000BL/9607BL (MP782412-6)
- MAKITA 5" Cut-Off Wheel Guard (122911-0)
- DEWALT 7" Keyless Guard (Type 27 wheels) (D284937)
- DEWALT 9" keyless guard (Type 27 wheels) (D284939)
- Makita Hand Grinder Accessories