Shop All Cordless Drills
This Product is Discontinued
Makita
3/8 in, 12V DC Cordless Drill, Bare Tool (Discontinued)
Mfr # FD07Z
Zoro # G6293710
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Number of Batteries 0
- Cordless Tool Battery Type Li-Ion
- Battery Capacity 2.0 Ah, 4.0 Ah
Product Information
- Brand Makita
- MFR # FD07Z
- Zoro # G6293710
- UPC # 088381809504
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 3/8 in |
Tool Length | 6 1/16 in |
Overall Length | 6 in |
Description
Drill, Voltage 12V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, 12V MAX CXT Series, No Load RPM 0 to 450/0 to 1500, Chuck Size 3/8 in, Max. Power 4,969 UWO, Max. Torque 280 in-lb, Battery Included No, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement Mfr. No. BL1021B, Chuck Keyless, Tool Length 6 1/16 in, Tool Weight 2.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.