Shop All Cordless Drills
Makita
3/8 in, 12V DC Battery Included
Mfr # FD07R1
Zoro # G2480620
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (2) 2.0 Ah
Product Information
- Brand Makita
- MFR # FD07R1
- Zoro # G2480620
- UPC # 088381809511
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 3/8 in |
Tool Length | 6 1/16 in |
Overall Length | 6 in |
Description
Drill Kit, Voltage 12V DC, Battery Included, Battery Capacity (2) 2.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, 12V MAX CXT Series, No Load RPM 0 to 450/0 to 1500, Chuck Size 3/8 in, Max. Power 4984 W, Max. Torque 280 in-lb, Battery Included 52KE43, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 52KE43, Chuck Keyless, Tool Length 6 1/16 in, Tool Weight 2.3 lb, Includes (1) Tool Case
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Spring Divider, Steel, 0 to 7.48" Range (7247-200)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 26mm Size (88326)
- DRILL AMERICA 9/16"-16 Carbon Steel Hex Die (DWTSH9/16-16)
- GREAT NECK BLADE BUTCHER SAW 22"" (BUB22)
- MAKITA 1/2 in, 18V DC Cordless Drill (XFD131)
- MAKITA DRILL 18V 1/2" TOOL ONLY (MPXFD03Z)
- MAKITA DRILL 1/3" SPADE HANDLE 8.5AMP 600RPM (MPDS4011)
- MAKITA BL 3/8" Drill Driver Kit, 12V Max CXT (FD07R1 + BL1041B)
- MAKITA Makita® XFD03Z 18V LXT® Lithium-Ion Cordless 1/2" Driver-Drill (Tool Only) (XFD03Z)
- MAKITA 1/4 in, 7.2V DC Cordless Drill, Battery Included (DF012DSE)
- DEWALT Cordless Stud and Joist Drill Kit, 9.0Ah (DCD470X1)
- Makita Cordless Drills