Shop All Chainsaw Chains
Makita
36V LXT BL 16" Chain Saw Kit (5.0Ah)
Mfr # XCU04PT + BL1850B-2
Zoro # G101209750
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bar Length 16 in
- Charge Time 45 min
- Included Charger DC18RD
- Chain Oiler Automatic
Product Information
- Brand Makita
- MFR # XCU04PT + BL1850B-2
- Zoro # G101209750
- UPC # 088381852142
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Bar Length | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery-Powered Chain Saw |
Charge Time | 45 min |
Included Charger | DC18RD |
Chain Oiler | Automatic |
Charger Replacement | 38XU23 |
Battery Voltage | 18 V |
Includes | (4) 5.0 Ah, Chain, Charger, Guide Bar, Guide Bar Cover |
Run Time | 60 min |
Fuel Type | Battery Powered |
Battery Amperage | 5.0Ah |
Anti Vibration Handle | No |
Features | "Tool-less" chain adjustment, Variable speed trigger, Adjustable automatic chain lubrication, Built-in L.E.D. on/off switch with auto power-off function, Rubberized soft grip top handle |
Replacement Chain | Mfr. No. 196741-5 |
Battery Type | Lithium-Ion |
Product Type | Cordless Chainsaw |
Charger Model Number | DC18RD |
Voltage | 18 V |
Bare Tool/Battery Included | Battery Included |
Battery Capacity | 5.0 Ah |
Battery Platform | LXT(R) |
Description
Battery-Powered Chain Saw, Product Type Cordless Chainsaw, Bar Length 16 in, Chain Oiler Automatic, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform LXT(R), Voltage 18 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Chute Asm Lower (631-04131B)
- KOHLER Reed Breather (220379-S)
- OREGON Mower Blade (91-363)
- SEGOMO TOOLS 360 Degree Automatic Rotating Garden Lawn Water Sprinkler Irrigation System 1& 2 Packs (GS360-2)
- MAKITA 20" Saw Chain, 3/8", .050" (E-02462)
- MAKITA 14" Saw Chain, 3/8” LP, .043” (E-00228)
- MAKITA 16" Saw Chain, 3/8” LP, .043” (E-00240)
- MAKITA 10" Saw Chain, 3/8” LP, .050” (E-00212)
- MAKITA 18" Saw Chain, .325", .050" (E-00262)
- MAKITA 14" Saw Chain, 3/8" LP, .050" (E-00234)
- OREGON 16 Low Profile Chain (S56)
- Makita Chainsaws & Accessories