Shop All Leaf Blowers
Makita
Cordless Blower, 155 cfm, 208 mph, 36 V, 8 lb
Mfr # XBU01Z
Zoro # G6204301
product price: $189.00
/ea
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blowers and Vacuums Power Type Cordless Electric
- Vacuum Function No
- Blowers and Vacuums Air Speed Range 201 to 225 mph
- Blowers and Vacuums Air Flow Range 100 to 200 cfm
Product Information
- Brand Makita
- MFR # XBU01Z
- Zoro # G6204301
- UPC # 088381668033
- Country of Origin Multiple
- Category Leaf Blowers
Dimensions
Tool Length | 36 1/4 in |
Description
Battery-Powered Handheld Leaf Blower, Power Source Cordless, Battery Platform LXT(R), Maximum Air Flow 155 cfm, Maximum Air Speed 208 mph, Sound Level 60.6 dBA, Function Blower, Number of Speeds 2, Motor Type Brushed, Number of Batteries to Operate 2, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Equivalent Gas Engine Displacement Not Rated, Tool Weight 8 lb, Blower Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALT DEPOT Ic20 20lb Ice MelterWorks Well At -13 (DARSAN35543)
- JED POOL TOOLS Pool Brush, Al, Blue/Stainless Steel, 10" L (70-274)
- MTD Control Asm-2 Way (984-04348)
- ARROW STORAGE PRODUCTS 66.3 cu. ft. Steel Charcoal (STB63CC)
- MAKITA Cordless Leaf Blower, 113 cfm, 219 mph, 18.0, 2.7 lb (XBU05Z + BL1840BDC1)
- MAKITA Cordless Blower Kit, 473 cfm, 120 mph, 36V, 13 lb (XBU02PT + BL1850B-2)
- MAKITA Handheld Blower, 113 cfm, 152 mph, 18 V, 3.2 lb (XBU06Z)
- MAKITA High Speed Dust Blower, Brushles Cordless (GSA01Z)
- MAKITA Cordless Blower, 459 cfm, 116 mph, 18V, 5.1 lb (XBU03SM1)
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04Z)
- EARTHWISE 2-Amp, Variable Speed Corded Blower/Vac/Mulcher (BVM22012)
- Makita Leaf Blowers