Shop All Line Trimmers & Brush Cutters
Makita
36V (18V X2) LXT® Brushless String Trimmer
Mfr # XRU17Z
Zoro # G3935221
product price: $479.00
/ea
Free Shipping & Returns
$479.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Battery
- Includes 125520-4 Shoulder Strap, Bump and Feed Trimmer Head, 198892-0 M10 X 1.25 LH
- Engine Electric
- Cutting Width 17 in
Product Information
- Brand Makita
- MFR # XRU17Z
- Zoro # G3935221
- UPC # 088381890007
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 17 in |
Cutting Depth | Not Rated |
Shaft Length | 73 in |
Line Diameter | 0.08 in |
Tool Length | 72 1/2 in |
Description
Battery-Powered String Trimmer, Power Source Cordless, Cutting Width 17 in, Cutting Depth Not Rated, Line Diameter 0.08 in, Line Advance Bump, Shaft Type Straight, Shaft Length 73 in, Attachment System Compatible Not Capable, Sound Level 94 dBA, Battery Platform LXT(R), Number of Batteries to Operate 2, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushless
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M High Pressure Hose (15-0146)
- OREGON Deck Roller MTD 731-3005 (72-319)
- D-CON D-Con Bait Station and Bait For Mice , 2PK (1920089545)
- APACHE PW Turbo Nozzle, 4000 PSI (99023657)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft & String Trimmer (XUX01ZM5)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft String Trimmer Kit (5.0Ah) (XUX01M5PT)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer Kit (5.0Ah) (XRU15PT)
- MAKITA Cordless Couple Shaft Power Head (GUX01JM1X1)
- MAKITA Cordless String Trimmer Kit, 13in Shaft L (XUX02SM1X3)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer (XRU15Z)
- CRAFTSMAN V20 13 in Cordless String Trimmer and A (CMCK297M1)
- Makita Line Trimmers & Brush Cutters