Shop All Line Trimmers & Brush Cutters
Makita
36V (18V X2) LXT® Brushless Couple Shaft Power Head
Mfr # XUX01Z
Zoro # G3929035
Free Shipping & Returns
$329.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Shoulder Strap
- Engine Battery Powered
- Cutting Width 17"
- Engine Displacement Not Gas Powered
Product Information
- Brand Makita
- MFR # XUX01Z
- Zoro # G3929035
- UPC # 088381850728
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 17" |
Shaft Length | 15 in |
Description
Battery-Powered Power Head, Power Source Cordless, Number of Speeds 3, Battery Platform LXT(R), Bare Tool/Battery Included Bare Tool, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Equivalent Gas Engine Displacement Not Applicable, Number of Batteries to Operate 2, Voltage 36 V, Powerhead Attachment Series Couple Shaft, Tool Weight 9.8 lb, Battery Model Number BL1815N/BL1820B/BL1830/BL1830B/BL1840B/BL1850B/BL1860B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Gatorline Square Trimmer Line, .130" by 8", Precut, 3Lb Bag (19-033)
- STENS John Deere Gx345 Lx279 285 Front Lawn Mower Air Filter Combo 100-238 (100-238)
- OREGON Straight Valve Innertube (71-816)
- PRAHER Praher PR200903 2 in. Full Flow Union S x M (PR200903)
- MAKITA Brush Cutter Couple Shaft Attachment (EM403MP)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft & String Trimmer (XUX01ZM5)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer (XRU17Z)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer Kit, 4 Batteries (5.0Ah) (XRU15PT1)
- MAKITA Cordless Couple Shaft Power Head (GUX01JM1X1)
- MAKITA Cordless Brush Cutter (XRU16Z)
- EGO String Trimmer, 54" Shaft L, Straight (ST1520)
- Makita Trimmers