Shop All Circular Saws
Makita
36V (18V X2) LXT® Brushless 7-1/4” Circular Saw Kit (5.0Ah)
Mfr # XSH06PT
Zoro # G9662958
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 7 1/4 in
- Blade Side Right
- Max. Cutting Depth @ 0 Deg. 2 5/8 in
Product Information
- Brand Makita
- MFR # XSH06PT
- Zoro # G9662958
- UPC # 088381869133
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 7 1/4 in |
Max. Cutting Depth @ 0 Deg. | 2 5/8 in |
Max. Cutting Depth @ 45 Deg. | 1 13/16 in |
Tool Length | 13 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Power Source | Cordless |
Blade Side | Right |
Bevel Angle Range | 0 Degrees to 56 Degrees Right |
Voltage | 36 V |
Item | Cordless Circular Saw Kit |
Series | X2 LXT(R) |
Arbor Hole | 5/8" |
Cordless Tool Battery Type | Li-Ion |
Battery Capacity | 5 Ah |
Features | Built-In Dust Blower, Electric Brake, LED Lights, XPT(TM) Technology |
Standards | UL Listed |
Tool Weight | 10.5 lb |
Battery Included | (2) 38XU33 |
Corded/Banded | Cordless |
Includes | Circular Saw Blade, Dust Extracting Attachment, Hex Wrench |
Shoe Material | Magnesium |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Charger, (2) Batteries |
Brushless Motor | Yes |
Description
Cordless Circular Saw Kit, Power Source Cordless, Series X2 LXT(R), Blade Dia. 7 1/4 in, Blade Side Right, Shoe Material Magnesium, Bevel Angle Range 0 Degrees to 56 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 5/8 in, Max. Cutting Depth @ 45 Deg. 1 13/16 in, Tool Length 13 1/2 in, Tool Weight 10.5 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Voltage 36 V, Battery Capacity 5 Ah, Includes Circular Saw Blade, Dust Extracting Attachment, Hex Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 3-3/4" Bi-Metal Hole Saw Shark Tooth (05060)
- MICHIGAN DRILL 1/4 HIGH SPEED STEEL 12IN OAL AIRCRAFT EXTENSION DRILL (912 1/4)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 30mm (TCQXXM30A)
- GENERAL TOOLS Hobby Knife, 1/4 In Round Handle (3ZH07)
- MAKITA 36V (18V X2) LXT® Brushless 7-1/4” Circular Saw (XSH06Z)
- MAKITA Makita® Magnesium Circular Saw, 5007MG, 7-1/4", 15 Amp, L.E.D. Light, Case (5007MG)
- MAKITA 18V LXT® 5-3/8" Metal Cutting Saw (XSC01Z)
- MAKITA 7-1/4" Magnesium Hypoid Saw (5377MG)
- MAKITA 18V LXT® Brushless 6-1/2" Circular Saw Kit (5.0Ah) (XSH03T)
- MAKITA 8-1/4" Magnesium Circular Saw, 15.0A, Electric Brake (5008MGA)
- MAKITA Cordless Circular Saw Kit, 36.0V, 5.0Ah (XPS01PTJ + BL1850B-2)
- Makita Power Saws