Shop All Circular Saws
Makita
36V (18V X2) LXT® Brushless 6-1/2" Plunge Circular Saw
Mfr # XPS01Z
Zoro # G1797962
Free Shipping & Returns
$429.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 6 1/2 in
- Blade Side Right
- Max. Cutting Depth @ 0 Deg. 2 3/16 in
Product Information
- Brand Makita
- MFR # XPS01Z
- Zoro # G1797962
- UPC # 088381844277
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 6 1/2 in |
Max. Cutting Depth @ 0 Deg. | 2 3/16 in |
Arbor Size | 3/4 in |
Max. Cutting Depth @ 45 Deg. | 1 9/16 in |
Cutting Depth @ 45 Degrees | 1-9/16" |
Cutting Depth @ 90 Degrees | 2-3/16" |
Tool Length | 13 5/8 in |
Adjustable Cutting Depth | Yes |
Description
Circular Saw, Power Source Cordless, Series X2 LXT, Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 6,300 RPM, Arbor Size 3/4 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Aluminum, Adjustable Cutting Depth Yes, Bevel Angle Range 1 Degrees Left to 48 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 3/16 in, Max. Cutting Depth @ 45 Deg. 1 9/16 in, Variable Speed Yes, Tool Length 13 5/8 in, Tool Weight 11.2 lb, Wireless Tool Tracking No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAW TRAX Full size 64" 1000 series (1064)
- WESTWARD Aircraft Drill, 1/16x6 In, HSS, Blk Oxide (5TVH8)
- WESTWARD Rectangle File, For Alum, 8 In (10Z610)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13389 (13389)
- MAKITA 36V (18V X2) LXT® Brushless 6-1/2" Plunge Circular Saw Kit (5.0Ah) (XPS01PTJ)
- MAKITA Cordless Circular Saw Kit, 36.0V, 5.0Ah (XPS01PTJ + BL1850B-2)
- MAKITA 714 Circular Saw (5007F)
- MAKITA Metal Cutting Saw w/ Electric Brake (GSC01Z)
- MAKITA 7-1/4" Circular Saw (HS7600)
- MAKITA 18V LXT® Brushless 6-1/2" Circular Saw Kit (5.0Ah) (XSH03T)
- DEWALT Cordless Circular Saw Kit, 20.0V (DCS373B/DCB204)
- Makita Power Saws