Shop All Portable Vacuums
This Product is Discontinued
Makita
36V (18V X2) LXT® Brushless 2.1Gal HEPA Dry Canister Vacuum (Discontinued)
Mfr # XCV07ZX
Zoro # G2124847
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 36V
- Vacuum Filtration Type HEPA
- Vacuum Collection Type Disposable Bag
- Standards UL Listed
Product Information
- Brand Makita
- MFR # XCV07ZX
- Zoro # G2124847
- UPC # 088381840996
- Country of Origin China
- Category Portable Vacuums
Dimensions
Tool Length | 14-3/8" |
Tank Size | 2.1 gal |
Hose Length | 8 ft. |
Hose Dia. | 1-1/2" |
Vacuum Hose Length | 8 ft |
Vacuum Hose Dia. | 1 1/2 in |
Description
Portable Shop Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.