Shop All Circular Saws
This Product is Discontinued
Makita
36V (18V X2) LXT® 7-1/4” Circular Saw Kit (5.0Ah) (Discontinued)
Mfr # XSH01PT
Zoro # G9180985
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 7 1/4 in
- Blade Side Right
- Max. Cutting Depth @ 0 Deg. 2 5/8 in
Product Information
- Brand Makita
- MFR # XSH01PT
- Zoro # G9180985
- UPC # 088381841917
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 7 1/4 in |
Max. Cutting Depth @ 0 Deg. | 2 5/8 in |
Arbor Size | 5/8 in |
Max. Cutting Depth @ 45 Deg. | 1 7/8 in |
Cutting Depth @ 45 Degrees | 1-7/8" |
Tool Length | 14 in |
Cutting Depth @ 90 Degrees | 2-5/8" |
Adjustable Cutting Depth | Yes |
Description
Circular Saw Kit, Power Source Cordless, Series 18V X2 LXT(R), Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 4,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Magnesium, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 50 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 5/8 in, Max. Cutting Depth @ 45 Deg. 1 7/8 in, Variable Speed No, Tool Length 14 in, Tool Weight 10.1 lb, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.