Shop All Lawn Mowers
Makita
36V (18V X2) LXT® 17" Residential Mower Kit (5.0Ah)
Mfr # XML05PT
Zoro # G3936953
product price: $529.00
/ea
Free Shipping & Returns
$529.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cutting Width 17 in
- Drive Type Push
- Voltage 36 V
- Fuel Tank Capacity Not Gas Powered
Product Information
- Brand Makita
- MFR # XML05PT
- Zoro # G3936953
- UPC # 088381893626
- Country of Origin China
- Category Lawn Mowers
Dimensions
Cutting Width | 17 in |
Cutting Height | 13/16 in to 3 in |
Cutting Height Adjustment | Single-Point |
Minimum Cutting Height | 13/16 in |
Recommended Yard Size - Minimum | Not Rated |
Recommended Yard Size - Maximum | Not Rated |
Maximum Cutting Height | 3 in |
Description
Battery-Powered Lawn Mower Kit, Drive Type Push, Battery Platform LXT(R), Cutting Width 17 in, Deck Material Plastic, Discharge Location Bag, Speed Settings Single, Drivetrain Not Applicable, Sound Level Not Rated, Run Time 45 min, Recommended Yard Size - Maximum Not Rated, Recommended Yard Size - Minimum Not Rated, Cutting Height Adjustment Single-Point, Number of Batteries to Operate 2, Number of Batteries Included 2, Number of Chargers Included 1, Battery Capacity 5 Ah, Motor Type Brushed
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK SPARK PLUGS NGK Spark Plug, BR2LM (130-902)
- DIXON Garden Hose Repair Fitting, 3/4" BarbxGHT (5901212SS)
- FLASH FURNITURE Black Indoor/Outdoor Steel Hanging Chair C Stand (SB-SH1STAND-GG)
- STENS Starter Keys For Mtd Cub Cadet Troy Bilt Lawn Mowers Garden 430-894 (430-894)
- MAKITA 36V (18V X2) LXT® Brushless 21" Commercial Mower, 4 Batteries (5.0Ah) (XML07PT1)
- MAKITA 36V (18V X2) LXT® 17" Residential Mower (XML05Z)
- MAKITA Self-Propelled Law Mower, Bare Tool (CML01Z)
- MAKITA Lawn Mower Kit w/ 4 Batt, Self Propelled (XML11CT1)
- MAKITA 36V (18V X2) LXT® Brushless 18" Self-Propelled Commercial Mower (XML06Z)
- MAKITA LXT Brushless 18" Lawn Mowe, 36V (18V x2) (XML03CM1)
- AFTERMARKET 2-pc Jumper Cable Ends (BCW90-0039)
- Makita Lawn Mowers