Shop All Solid Spade Drill Bits
Makita
3/4" x 16" Spade Bit
Mfr # 714151-A
Zoro # G3992445
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 3/4"
Product Information
- Brand Makita
- MFR # 714151-A
- Zoro # G3992445
- UPC # 088381928939
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 3/4" |
Shank Size | 3/4" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Spade Bit,3/4" x 16" |
Description
Spade Bit,3/4 In. x 16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Forceps, White, 3-1/2", Metal, PK2 (9999-1340)
- SUPERCUT 72.625-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (401059)
- DAVIES Shift Knob, Ball Knob, 3/8-24 Size, 1.32"L, GP Phenolic (0036-G)
- CONTROL CO High Precision Probe For 4132 (4133)
- MAKITA 4-1/2" x 16" Pointed Spade, 3/4" Hex (751107-A)
- MAKITA 4-3/4" x 19" Pointed Spade, Makita Large Shank (B-10300)
- MAKITA Spade Bit, 5/8" x 6" (714160-A)
- DRILL AMERICA 1/2"x 6" Spade Bit (DMS71-0004)
- DRILLCO 9/16 in. PADDLE BITS - 1950E (195E136)
- DIABLO SPEEDemon 4 in. L High Speed Steel Spade Bit Set 3 pc (DSP1910-S3)
- IRWIN Spade Bit, 1 3/8 In D, 6 In L, I/4 Shank (88822)
- Makita Drill Bits