Shop All Pipe & Tubing Tool Parts
Makita
3-1/4" Planer Blade, 2/pk
Mfr # D-17223
Zoro # G3252840
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Tungsten Carbide
- Overall Length 3 1/4 in
- Compatible Manufacturer Model Number KP0800K, KP0810, XPK01Z, XPK02Z
- Blade Type Planer Blade
Product Information
- Brand Makita
- MFR # D-17223
- Zoro # G3252840
- Country of Origin China
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Length | 3 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | 3-1/4 Inch Planer Blade Set Carbide |
Material | Tungsten Carbide |
Compatible Manufacturer Model Number | KP0800K, KP0810, XPK01Z, XPK02Z |
Blade Type | Planer Blade |
Product Type | Blades |
Number of Blades | 2 |
Description
3-1/4 Inch Planer Blade Set Carbide, Blade Type Planer Blade, Compatible Manufacturer Model Number KP0800K, KP0810, XPK01Z, XPK02Z, Material Tungsten Carbide, Number of Blades 2, Overall Length 3 1/4 in, Product Type Blades
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1-1/16" 12 Point Long Pattern Combination Wrench (81733)
- GRK FASTENERS STAR BIT T20 X 2""PRPL 2P (187435)
- STARRETT Steel Rule, Spring Tempered, 6 In, 10R Grad (C622R-6)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (957910-C3)
- MAKITA Sub Base w/1" Center Hole, RD1100 (193373-9)
- MAKITA 1-1/4 HP* Compact Router Kit (RT0701CX3)
- MAKITA 12" Portable Planer (2012NB)
- MAKITA 12" Planer Blade, Double Edged High Speed Steel, 2/pk (793346-8)
- MAKITA Switch (651145-3)
- MAKITA Switch for Mfr. No. GA5020 (651195-8)
- RIDGID Bearing, Spindle Front (26767)
- Makita Power Tool Parts