Shop All Chainsaw Sharpeners
Makita
28" Guide Bar, 3/8", .050"
Mfr # E-00197
Zoro # G8182504
original price:
$102.10
13% off
new price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Chainsaw Bar
- Compatible Chainsaw Manufacturer DCS6421RFG, EA7300PR, EA7301PR, EA7900PR, EA7901PR
- Sharpening Stone Included No Sharpening Stone Included
- Gauge 0.05 in
Product Information
- Brand Makita
- MFR # E-00197
- Zoro # G8182504
- UPC # 088381552998
- Country of Origin Multiple
- Category Chainsaw Sharpeners
Dimensions
Compatible Bar Length | 28 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Guide Bar |
Product Type | Chainsaw Bar |
Compatible Chainsaw Manufacturer | DCS6421RFG, EA7300PR, EA7301PR, EA7900PR, EA7901PR |
Sharpening Stone Included | No Sharpening Stone Included |
Gauge | 0.05 in |
Pitch | 3/8 in |
Description
Guide Bar, Product Type Chainsaw Bar, Compatible Bar Length 28 in, Pitch 3/8 in, Gauge 0.05 in, Sharpening Stone Included No Sharpening Stone Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Carburetor Complete (24 853 306-S)
- ZORO SELECT High Pressure Hose 20 ft. (TT49C100054G)
- POOL CENTRAL Pool Central 32037733 6 - 12 in. Adjustable Blue Aluminum Swimming Pool Telescopic Pole for Vacuums & Skimmers (32037733)
- NUVO IRON Legacy Collection Wall Bracket for Fence Panels, Powder Coated Black, 3PK (BSI09RTXB)
- MAKITA Round Saw Chain Files, 2/Pk 5/32 (D-75683)
- MAKITA Round Saw Chain Files, 2/Pk 4.5Mm (D-75708)
- MAKITA 14" Guide Bar, 3/8” LP, .043” (E-00072)
- MAKITA 20" Guide Bar, 3/8", .050" (E-00131)
- MAKITA 14" Guide Bar, 3/8” LP, .050” (E-00088)
- MAKITA 16" Guide Bar, 3/8” LP, .043” (E-00094)
- OREGON Assembled File Guide, 7/32 (31686)
- Makita Chainsaws & Accessories