Shop All Air Nailers & Staplers
Makita
21º Full Round Head 3-1/2" Framing Nailer
Mfr # AN924
Zoro # G7957383
Free Shipping & Returns
$279.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Style Full Round
- Collation angle 21 Degrees
- Collation Type Plastic
- Fastener Range 2 in to 3-1/2 in
Product Information
- Brand Makita
- MFR # AN924
- Zoro # G7957383
- UPC # 088381857093
- Country of Origin China
- Category Air Nailers & Staplers
Dimensions
Shank Dia. | 0.113 in to 0.148 in |
Length | 22 in |
Height | 13 3/4 in |
Width | 4 5/8 in |
For Nail Penny Size | 16d |
For Nail Shank Diameter | 0.113 in to 0.148 in |
Overall Height | 13 3/4 in |
For Nail Length Range | 2 in to 3 1/2 in |
Overall Length | 22 in |
Depth Control | Yes |
Overall Width | 4 5/8 in |
Min. Hose Size | 0.3125 in |
Description
Nail Gun, Power Source Air Powered, Air Consumption 6.2 scfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 0.3125 in, Exhaust Location Top, Tool Brand Makita, Firing Mode Combination, Tip Standard, Depth Control Yes, Collation Style Strip, Collation Type Plastic, Collation Angle 21 Degrees , For Nail Head Style Full Round, For Nail Length Range 2 in to 3 1/2 in, For Nail Penny Size 16d
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL All-Angle Fresno Bracket, Top Half Only (CC288)
- STANLEY Stanley 66-052 6 Piece Precision Screwdriver Set (66-052)
- DRILL AMERICA 3/4" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD3/4)
- WESTWARD Mallet, Fiberglass/PVC, 16 oz., 12-5/8 In L (22PN83)
- MAKITA 18V STRAIGHT FINISH NAILER 16 GAUGE (MPXNB02Z)
- MAKITA Siding Coil Nailer, 15 deg., 2-1/2 (AN613)
- MAKITA Brad Nailer, 100 Magazine, 5/8 to 2 in Fastener, 2 scfm Air (AF506)
- FREEMAN PCN65 Pneumatic 15 Degree 2-1/2" Coil Siding Nailer (PCN65)
- BOSTITCH Air Nailer, 28 deg. Collation Angle (BTF83WW)
- FREEMAN PST9040Q Pneumatic 18-Gauge 1-5/8" Narrow Crown Stapler with Quick Jam (PST9040Q)
- NUMAX SFN64 Pneumatic 16-Gauge 2-1/2" Straight Finish Nailer (SFN64)
- Makita Air Nailers & Staplers