Shop All Chainsaw Chains
Makita
20" Saw Chain, 3/8", .050"
Mfr # E-02462
Zoro # G8181838
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bar Length 20 in
- File Size 7/32 in
- Gauge 0.05 in
- Pitch 3/8 in
Product Information
- Brand Makita
- MFR # E-02462
- Zoro # G8181838
- UPC # 088381556958
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Bar Length | 20 in |
File Size | 7/32 in |
Compatible Bar Length | 20 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chainsaw Chain |
Gauge | 0.05 in |
Pitch | 3/8 in |
Number of Links | 72 |
Product Type | Chainsaw Chain |
Sharpening Stone Included | No Sharpening Stone Included |
Compatible Chainsaw Manufacturer | Makita |
Description
Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 20 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 72, File Size 7/32 in, Bar Length Included Not Applicable, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Makita
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES SHOVEL IRRIG LONG-H 47"" (1258200)
- SAFETY TIE Horse Tether Safety Tie, Release Tie Down Clip, Blue, PK2 (safety_tie_Blue)
- FERTI-LOME 32 Oz. Concentrate Stump & Brush Vegetation Killer (11485)
- OREGON Chain Saw Adjusting Tool, Dual Function (512959)
- MAKITA 14" Saw Chain, 3/8” LP, .043” (E-00228)
- MAKITA 16" Saw Chain, 3/8” LP, .043” (E-00240)
- MAKITA 23/32" Mortiser Chain (A-16586)
- MAKITA 14" Saw Chain, 3/8" LP, .050" (E-00234)
- MAKITA LXT Brushless 14" Top Handl, 36V (18V X2) (XCU08Z)
- MAKITA 10" Saw Chain, 3/8” LP, .050” (E-00212)
- EGO Replacement Saw Chain, 18" L Bar (AC1800)
- Makita Chainsaw Chains