Shop All Wire Cup Brushes
Makita
2-3/4" Knot Wire Cup Brush, Stainless, 5/8"-11
Mfr # A-98435
Zoro # G0510335
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Stainless Steel
- Arbor Hole Size 5/8"-11
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 2 3/4 in
Product Information
- Brand Makita
- MFR # A-98435
- Zoro # G0510335
- UPC # 088381475174
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 2 3/4 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Trim Length | 1 in |
Bristle Length | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Stainless Steel |
Bristle Type | Standard Twist Knot Wire |
Item - Cup Brushes | Cup Brush |
Item | Cup Brush |
Max. RPM | 12,500 RPM |
Compatible Tool Type | Right-Angle Grinder |
Operating Speed - Maximum | 12,500 RPM |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Stainless Steel, Brush Dia. 2 3/4 in, Wire Dia. 0.02 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Handle, Plastic (152-00019)
- FLEX-HONE TOOL BC11M12 FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11M12)
- WEILER Wheel Brush, High Density Medium Face, 8 in Brush dia, 7/8 in Face W, 5/8 in Arbor Hole, Crimped Fil (01513)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 120 Grit, Medium, Ceramic, Blaze R980P, Orange (66261044095)
- MAKITA 4" Crimped Wire Cup Brush, 5/8"-11 (A-98407)
- MAKITA 6" Crimped Wire Cup Brush, 5/8"-11 (A-98413)
- MAKITA 2-3/4" Knot Wire Cup Brush, 5/8"-11 (A-98429)
- MAKITA X-LOCK 3" Carbon Steel Crimped Wire Cup (D-72637)
- MAKITA 4" Knot Wire Cup Brush, 5/8"-11 (A-98463)
- MAKITA 3" Crimped Wire Cup Brush, 5/8"-11 (A-98398)
- WEILER Cup Wire Brush, Threaded Arbor, 3-1/2" (97427)
- Makita Wire Cup Brushes