Shop All Wet Dry Vacuums
This Product is Discontinued
Makita
18V X2 LXT Portable Shop Vacuum, 1-1/2" Hose Dia., Cloth 74 cfm (Discontinued)
Mfr # XCV06Z
Zoro # G2771647
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Air Flow 74 cfm
- Filter Type Cloth
- Hose Dia. 1-1/2"
- Hose Length 8 ft.
Product Information
- Brand Makita
- MFR # XCV06Z
- Zoro # G2771647
- UPC # 088381841047
- Country of Origin China
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/2" |
Hose Length | 8 ft. |
Tank Size | 2.1 gal |
Vacuum Hose Dia. | 1 1/2 in |
Tool Length | 14-3/8" |
Vacuum Hose Length | 8 ft |
Description
Portable Shop Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.