Shop All Cordless Cut-Out Tools
Makita
18V LXT Sub-Compact Brushless Impact Driver Kit
Mfr # XDT15RB
Zoro # G0336082
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Battery Included / Bare Tool Battery Included
- Voltage 18 V
- Drive Configuration Straight
Product Information
- Brand Makita
- MFR # XDT15RB
- Zoro # G0336082
- UPC # 088381841764
- Country of Origin China
- Category Cordless Cut-Out Tools
Dimensions
Drive Size | 1/4 in |
Tool Length | 5-5/16" |
Description
Cordless Impact Driver Kit, Drive Size 1/4 in, Drive Configuration Straight, Max. Torque 1,240 in-lb, Voltage 18 V, Brushless Motor Yes, Battery Capacity 2.0 Ah, Handle Type Pistol Grip, Series LXT, Tool Weight 2.6 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #51 Cobalt Jobber Length Drill Bit (DWDCO51)
- WESTWARD Drain Cleaning Cable, Inner C, 3/4inx50ft (20GZ37)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 3/4 in to 1 1/16 in , Zinc Plated (966)
- SUNEX 3/4" Drive Deep Impact Socket Set, SAE, 29 pcs (4695)
- MAKITA Cut-Out Tool, 12 1/4 in L, 32,000 RPM (XOC02Z)
- MAKITA Drywall Cut-Out Tool (3706)
- MAKITA 18V LXT® Sub-Compact Brushless Recipro Saw Kit (2.0Ah) (XRJ07R1B)
- MAKITA 18V LXT® 5/16" Metal Hole Puncher Kit (5.0Ah) (XPP01T1K)
- MAKITA 18V LXT® Cut-Out Saw (XDS01Z)
- MAKITA Drywall Cut-Out Tool Kit (3706K)
- MILWAUKEE TOOL M18 Cut Out Tool, M18 CP2.0 Battery (2627-20, 48-11-1820)
- Makita Cordless Cut-Out Tools