Shop All Rotary Hammers
Makita
18V LXT® Sub-Compact Brushless 11/16" SDS-PLUS Rotary Hammer
Mfr # XRH06ZB
Zoro # G2764951
product price: $279.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$279.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chuck Type SDS Plus
- Voltage 18 V
- No Load RPM 0 to 680
- Cordless Tool Battery Type Li-Ion
- Blows per Minute 0 bpm to 4,800 bpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XRH06ZB
- Zoro # G2764951
- UPC # 088381848527
- Country of Origin China
- Category Rotary Hammers
Dimensions
Tool Length | 10 3/4 in |
Description
Cordless Rotary Hammer, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/32 in to 3/8 in, Core Bit Capacity in Concrete 11/16 in, Blows per Minute 0 bpm to 4,800 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Impact Energy 0.88 ft-lb, Battery Series LXT, Charger Included No, Drilling Capacity in Concrete 11/16 in, Drilling Capacity in Steel 3/8 in, Drilling Capacity in Wood 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Cobalt, 5/8, 4 FL, dbl Sq End, NC (5422100)
- TE-CO Spring Plunger, PK 10 (69401X01)
- CABLE PREP Connector Insertion and Removal Tool (FOC-100)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- MAKITA Rotary Hammer, 1-3/16", SDS-PLUS, L-Shape (HR3001CK)
- MAKITA Makita® XPH10Z 18V LXT Lithium-Ion 1/2" Cordless Hammer Driver Drill (Tool-Only) (XPH10Z)
- MAKITA 1-9/16" SDS-MAX Rotary Hammer, 10.0A (HR4002)
- MAKITA 18V LXT® 7/8" SDS-PLUS Rotary Hammer (XRH04Z)
- MAKITA 1-1/8'' SDS-PLUS Rotary Hammer, 7.0A (HR2811F)
- MAKITA Cordless Rotary Hammer, Battery Included (XRH01Z/BL1850B)
- MAKITA HAMMER ROTARY 1-9/16" SDS MAX 10.AMP (MPHR4002)
- Makita Rotary Hammers