Shop All Reciprocating Saws
Makita
18V LXT® Recipro Saw Kit (5.0Ah)
Mfr # XRJ04T
Zoro # G7510006
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vibration Reduction Yes
- Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries
- Voltage 18 V
- Stroke Length 1 1/4 in
Product Information
- Brand Makita
- MFR # XRJ04T
- Zoro # G7510006
- UPC # 088381841887
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/4 in |
Tool Length | 19 1/8 in |
Length of Stroke | 1-1/4" |
Description
Reciprocating Saw Kit, Cordless, Series LXT, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Stroke Length 1 1/4 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 2,800, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 19 1/8 in, Tool Weight 8.3 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Voltage 18 V, Battery Series 18V LXT(R)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H3216HN)
- PALADIN Crimping Tool Die, Mfr. No. PA8030/PA1307 (PA2061)
- DRILL AMERICA 7/16"-28 HSS Plug Hand Tap (DWTST7/16-28P)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 10mm (80392)
- MAKITA 18V LXT® Brushless Recipro Saw Kit (5.0Ah) (XRJ05T)
- MAKITA 15.0Amp Recipro Saw, AVT® (JR3070CT)
- MAKITA Orbital Recipro Saw, Brushless, 40V (GRJ02Z)
- MAKITA 15.0Amp Recipro Pallet Saw with High-Torque Limiter, AVT® (JR3070CTH)
- MAKITA Cordless Reciprocating Saw, Straight, 18 V (XRJ08Z)
- MAKITA 12V max CXT® Recipro Saw (RJ03Z)
- MILWAUKEE TOOL M12 FUEL HACKZALL Kit, M12 CP2.5 Battery (2520-21XC, 48-11-2425)
- Makita Reciprocating Saws