Shop All Cordless Tool Accessories
Makita
18V LXT® Rapid Optimum Charger
Mfr # DC18RC
Zoro # G0514613
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18.0
- For Use With 14.4V-18V Li-Ion Batteries, 7.2V-14.4V Ni-MH
- Cordless Tool Battery Type Li-Ion
- Battery Included / Bare Tool No Battery
Product Information
- Brand Makita
- MFR # DC18RC
- Zoro # G0514613
- UPC # 088381425827
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18.0 |
Battery Capacity | 1.5 Ah, 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah |
For Use With | 14.4V-18V Li-Ion Batteries, 7.2V-14.4V Ni-MH |
Cordless Tool Battery Type | Li-Ion |
Battery Included / Bare Tool | No Battery |
Includes | Charger Only |
Item | Battery Charger |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Category Type | Battery Charger |
For Battery Voltage | 18V |
Charger Input Voltage | 120V |
Number of Ports | 1 |
Charger Output Voltage | 18.0 |
Features | Built-in Fan Circulates Air Through the Battery During the Charging Process to Cool the Battery for Faster Charge Time |
Green Certification or Other Recognition | ENERGY STAR |
Charge Time | (2.5 Ah) 25 min, (3.0 Ah) 30 min, (4.0 Ah) 40 min, (5.0 Ah) 45 min, (6.0 Ah) 55 min |
Charging Port Voltage | (1) 18V |
Battery Capacity Charged in 1-Hour | 6 Ah |
For Battery Chemistry | Li-ion, Ni-MH |
Charger Class | Rapid |
Wireless Tool Tracking | No |
Indicator Light | Yes |
Plug Type | Two-Prong |
Description
Battery Charger, Battery Capacity 1.5 Ah, 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah, Charge Time (2.5 Ah) 25 min, (3.0 Ah) 30 min, (4.0 Ah) 40 min, (5.0 Ah) 45 min, (6.0 Ah) 55 min, Battery Capacity Charged in 1-Hour 6 Ah, Number of Ports 1, Charging Port Voltage (1) 18V, Charger Input Voltage 120V, Charger Class Rapid, For Battery Chemistry Li-ion, Ni-MH, Indicator Light Yes, Plug Type Two-Prong, For Use With 14.4V-18V Li-Ion Batteries, 7.2V-14.4V Ni-MH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 2 1/4 in Long, 3/4 in Short, 10 PK (16108)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18024)
- ANDERSON POWER PRODUCTS Crimp Kit, 350 A, Gray 4/0 ga (124110-001)
- KLEIN TOOLS Bag/Tote, Tool Tote, Black, Ballistic Nylon, 20 Pockets (554158-14)
- MAKITA 12V max CXT® Charger (DC10WD)
- MAKITA Auto-Start Wireless Transmitter (198901-5)
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Radio (XRM09B)
- MAKITA 20" Contractor Tool Bag (831303-9)
- MAKITA Makita LXT Power Tool Battery, 5.0Ah, Lithium-Ion, 18V, 45 Min Charge Time (BL1850B)
- MAKITA $BATTERY 18V (3.0Ah) Lithium-Ion (MPBL1830B)
- DEWALT Charger Box, Multi-Port, USB, 5.0 Ah, Li-ion (DWST08050)
- Makita Cordless Tool Accessories