Shop All Jointers & Planers
Makita
18V LXT® Plate Joiner
Mfr # XJP03Z
Zoro # G7575005
product price: $289.00
/ea
Free Shipping & Returns
$289.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Jointing Capacity (In.) 1/2
- Depth of Cut (In.) 3/4 in
- Cuts per Minute 300
- Tool Weight 17.3 lb
Product Information
- Brand Makita
- MFR # XJP03Z
- Zoro # G7575005
- UPC # 088381678353
- Country of Origin United States
- Category Jointers & Planers
Dimensions
Depth of Cut (In.) | 3/4 in |
Overall Length (In.) | 12 3/32 in |
Overall Height (In.) | 11-1/2 |
Overall Width (In.) | 12-1/2 |
Overall Length | 13 3/4 in |
Maximum Depth of Cut | 3/4 in |
Blade Diameter | 4 in |
Compatible Biscuit Size | #0, #10, #20 |
Number of Depth Settings | 6 |
Description
Cordless Biscuit Joiner, Power Source Cordless, Battery Platform 18V LXT, Voltage 18V, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 0, Maximum Depth of Cut 3/4 in, Number of Depth Settings 6, Fence Tilting Angle 0 Degrees to 90 Degrees , Blade Diameter 4 in, Motor Type Brushed, Compatible Biscuit Size #0, #10, #20, Dust Collection Bag Included, Battery Included / Bare Tool Bare Tool, Tool Weight 17.3 lb, Included Charger No, Included Fence Yes, Includes Bare Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Bull Float, Rnd, 12 x 48 in, Blue Steel (CC750-01)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #7 (46677)
- TOLSEN 9Pcs Leather Punch Set Carbon Steel, Hardened, 1/16, 1/8, 5/32, 3/18, 7/32, 1/4, 5/16, 3/8, 7/16 (25093)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 22 in W x 14 in D x 7-1/2 in H, 5 PK (T1065 P5)
- MAKITA Concrete Planer, Corded, 120V (PC5010CX1)
- MAKITA 6-3/4" Planer (1806B)
- MAKITA 4-3/8" Planer (1912B)
- MAKITA 3-1/4" Planer with Case (KP0800K)
- MAKITA 15-5/8" Planer Blade, 2/pk (793019-3)
- MAKITA Concrete Surface Planer with Dust Ext 7 (GA9060RX3)
- POWERMATIC 22 Planer 7-1/2Hp 1Ph 230V W/Helical (1791267)
- Makita Finishing Tools